Shop All Electromagnetic & Electromechanical Locks
Stanley Security
Stanley Electrified Hinges
Mfr # CECB179-54 4-1/2X4 4
Zoro # G910052479
product price: $130.99
/ea
Free Shipping & Returns
$130.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Satin Brass
- Color Satin Brass
- Includes Electrified Hinges
- Application Electrified Hinges
- For Use With Stanley Electrified Hinges
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stanley Security
- MFR # CECB179-54 4-1/2X4 4
- Zoro # G910052479
- UPC # 197163264568
- Country of Origin Mexico
- Category Electromagnetic & Electromechanical Locks
Details
Finish | Satin Brass |
Color | Satin Brass |
Includes | Electrified Hinges |
Application | Electrified Hinges |
For Use With | Stanley Electrified Hinges |
Description
Five Knuckle Concealed Conductor Architectural Hinge, Steel, Full Mortise, Standard Weight, 4-1/2 in. by 4 in., Square Corner, 4-Wire, Satin Brass Finish
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROHE Universal O-Rings - 10 Pc Starlight (0392400M)
- ZORO SELECT O-Ring, Dash 150, Silicone, 0.1 In., PK10 (U38883.009.0287)
- LUCKY LINE LuckyLine: X-LG POUCH KEY HIDER 1/CD (LKL-91301)
- BEST Key Blank, C Keyway, Standard, 7 Pins (1A1C1KS473KS800)
- STANLEY SECURITY Lever Lockset, Mechanical, Storeroom, Grd.1 (9KZ37DV15KPSTK626)
- STANLEY SECURITY Lever Lockset, Mechanical, Storeroom, Grd.1 (9KZ37DV14KPSTK626)
- STANLEY SECURITY Lever Lockset, Mechanical, Storeroom, Grd.1 (9KZ37DV15KPS3626)
- STANLEY SECURITY Lever Lockset, Mechanical, Storeroom, Grd.1 (9KW37DEU14DS3626)
- STANLEY SECURITY Lever Lockset, Mechanical, Storeroom, Grd.1 (9KW37DEU15DS3626RQE)
- STANLEY SECURITY Lever Lockset, Mechanical, Storeroom, Grd.1 (9KW37DEU15DS3626)
- BEST Fail Safe, 24V, Electrified Mortise Lock, 3 Lever, H Rose, Satin Chrome (45HW7DEL3H626)
- Stanley Security Electromagnetic & Electromechanical Locks