Shop All Deadbolt Locks
Stanley Security
Stanley Best 8T37KSTK613 2.75 in. 8T Series Backset 7 Pin Single Cylinder Deadbolt Standard Strike Less Core; Oil Rubbed Bronze
Mfr # 8T37KSTK613
Zoro # G603780931
product price: $262.99
/ea
Free Shipping & Returns
$262.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stanley Security
- MFR # 8T37KSTK613
- Zoro # G603780931
- UPC # 887838148810
- Country of Origin China
- Category Deadbolt Locks
Description
We are dedicated to give everyone the very best houseware products for all home needs, with a focus on dependability, our client satisfaction and great quality. We provide high-quality modern products to be enjoyed by many clients.
Features- 8T Series Backset 7 Pin Single Cylinder Deadbolt Standard Strike Less Core
- Built To Tight Tolerances, To Provide The Highest Level Of Mechanical Security And Enhance The Integrity Of The Lock
- Free-Turning, Wrench-Resistant, Tapered Cylinder Ring
- Full 1' Stainless Steel Throw Deadbolt
- Quick And Easy Rekeying With Best Interchangeable Cores
- Number of Pin: 7 Pin
- Backset 2-3/4" Backset
- Finish Oil Rubbed Bronze
- Function Single Cylinder
- Series 8T Series
- Strike Standard Strike
- Weight: 2 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTANA Mail Slot 8-7/8" With Interior Frame Black (MS626U19)
- ONWARD 241Pieces Picture Hanger Kit (AK01R)
- RICHELIEU HARDWARE 7-9/16 in. (192 mm) Center-to-Center Brushed Nickel Contemporary Drawer Pull (BP520192195)
- MSI Retro Bianco Arabesque SAMPLE Glazed Porcelain Mesh-Mounted Mosaic Tile (ZOR-MD-0236-SAM)
- STANLEY SECURITY Deadbolt Locks, 2 Grade, Cylindrical, Zinc (QGD280716ALSCKD)
- SCHLAGE Deadbolt, Satin Nickel, Double Cylinder (B62N 619 KA4)
- KWIKSET 660 Single Cylinder Deadbolt (660-3-RCAL-RCS)
- ARROW Grade 2 Cylinder Only Deadlock, SFIC Prep Less Core, Satin Brass Finish, Field Reversible (E63 4 IC)
- DORMAKABA Combination Deadbolt, 2-3/8-in Backset, Black (7108-19-41)
- KABA ILCO Deadbolt, HD, Satin Chrome (45-1-4-04-26D-0)
- SCHLAGE Satin Nickel Brass Single Cylinder Deadbolt (B60619)
- Stanley Security Door Locks and Deadbolts