Shop All Keyed Entry Door Handles
Stanley Security
Stanley Best 7KC37AB15DS3626 2.75 in. 7K Series Backset 7 Pin Entry 15 Lever & D Rose ANSI Strike Less Core; Satin Chrome
Mfr # 7KC37AB15DS3626
Zoro # G004044229
product price: $343.99
/ea
Free Shipping & Returns
$343.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stanley Security
- MFR # 7KC37AB15DS3626
- Zoro # G004044229
- UPC # 887838147042
- Country of Origin China
- Category Keyed Entry Door Handles
Description
We provide a wide assortment of garden and lawn products that are available in brilliant designs. These pieces of products are made to provide you with utmost comfort during your leisure times. Be it for personal or for professional use, you will find the suitable for both the purposes.
Features- 7K Series Backset 7 Pin Entry 15 Lever & D Rose ANSI Strike Less Core
- Built To Tight Tolerances, To Provide The Highest Level Of Mechanical Security And Enhance The Integrity Of The Lock
- Cylindrical Chassis Fits Common Door Preparations
- Quick And Easy Rekeying With Best Interchangeable Cores
- Through-Bolt Mounting Studs Increase Torque Resistance
- Number of Pin: 7 Pin
- Backset: 2-3/4" Backset
- Design: 15D
- Finish: Satin Chrome
- Function: Entry
- Handing: Reversible
- Weight: 4 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Lever Lockset, Mechanical, GT Curved (GT148MIA626234ASASCC)
- PRIME-LINE Steel Patio Sliding Door Roller Kit, 1-1/2 in. Concave Roller, Yellow Zinc 2 Pack (D 1797)
- JEFFREY ALEXANDER 96 mm Center-to-Center Satin Nickel Bremen 1 Cabinet Pull (527SN)
- MSI Kenzzi Matarka 8 In. X 8 In. Matte Porcelain Floor And Wall Tile, 12PK (ZOR-PT-0586)
- STANLEY SECURITY Lever Lockset, Mechanical, Classroom, Grd.1 (9K37R15DS3626)
- STANLEY SECURITY Lever Lockset, Mechanical, Hotel, Grd. 1 (9K37H15DS3626)
- STANLEY SECURITY Lever Lockset, Mechanical, Entrance, Grd. 1 (9K37AB16DS3625)
- STANLEY SECURITY Lever Lockset, Mechanical, Intruder, Grd. 1 (9K37IN15DS3626)
- STANLEY SECURITY Lever Lockset, Mechanical, Entrance, Grd. 1 (9K37AB15DSTK626)
- STANLEY SECURITY Lever Lockset, Mechanical, Dormitory, Grd.1 (9K37T15DS3626)
- SCHLAGE COMMERCIAL Bright Brass Mortise Lock L017203A605 (L017203A605)
- Stanley Security Door Lever Locksets