Shop All Lockset Cylinders
Stanley Security
Stanley Best 12E72S2RP626 7 Pin Standard Rim Cylinder Housing; Satin Chrome
Mfr # 12E72S2RP626
Zoro # G204014343
Free Shipping & Returns
$81.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Stanley Security
- MFR # 12E72S2RP626
- Zoro # G204014343
- UPC # 887838145154
- Country of Origin China
- Category Lockset Cylinders
Description
We provide a wide assortment of garden and lawn products that are available in brilliant designs. These pieces of products are made to provide you with utmost comfort during your leisure times. Be it for personal or for professional use, you will find the suitable for both the purposes.
Features- 7 Pin Standard Rim Cylinder Housing
- Built To Tight Tolerances, To Provide The Highest Level Of Mechanical Security And Enhance The Integrity Of The Lock
- Designed To Accept Best 7-Pin Interchangeable Cores
- For Use With Best Masterkey Systems
- Machined From Solid Bar Stock
- Number of Pin: 7 Pin
- Finish: Satin Chrome
- Weight: 1 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTANA Hand Rail Brackets, 3" Projection Bright Brass (HRC253U3)
- DEGUARD Grade 2 Commercial Combo Lock Set w/ Cyl Knob + Deadbolt - 26D Silver - SC Keyway - 2-3/4" Backset (DG2CL-SS-SC)
- ARMSTRONG WORLD INDUSTRIES Dune Ceiling Tile, 24 in W x 48 in L, Angled Tegular, 15/16 in Grid Size, 8 PK (1776B)
- ZORO SELECT Flange Gasket, Full Face, 2-1/2" Pipe (BULK-FG-620)
- STANLEY SECURITY Interchangeable Core, Oil Rubbed Bronze (7CS7G1613)
- ADAMS RITE 40360102628 Mortise Cylinder for MS Lock; 4900; and 2190 Keyed Alike Clear Anodized Aluminum (40360102628)
- CORBIN RUSSWIN Double Cylinder, Conventional Cylinder, Satin Chrome (DL3012 626 B238)
- KENAURD Kenaurd: KIK Cylinder w/ 2 Cuttable Tailpieces - 26D Silver - SC1 Schlage (KKC02-26D-SC1)
- CORBIN RUSSWIN 6-pin LFIC Core, D1 Keyway, 0-Bitted, 626, 4 Pack (8000-D1 626 (4PK))
- SCHLAGE FSIC Core, F Keyway, 1-Bitted, 626, 4 Pack (23-030 F 626 (4PK))
- ILCO Ilco: Key-in knob Cylinder, 5-Pin, yale 8, 0 Bitted Satin Chrome, Keyed different (ILCO-15995YA-26D-0B)
- Stanley Security Lockset Cylinders