Shop All Lockset Cylinders
Stanley Security
Standard 7 Pin G Keyway Uncombinated Core, Satin Chrome
Mfr # 1C7G1626
Zoro # G012127822
$67.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Stanley Security
- MFR # 1C7G1626
- Zoro # G012127822
- UPC # 887838145895
- Country of Origin China
- Category Lockset Cylinders
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTANA Push Plate 3-1/2" X 20" Satin Stainless Steel (PP3520U32D)
- DON-JO Don-Jo: 516 Series, Ladder Pull 72" CTC - Stainless Steel (DNJ-PL5163-630)
- JACKSON 36 Model 2086 Concealed Vertical Rod Panic Exit Device Right Hand Reverse Bevel Fits 3/0 x 7/0 Door (312086R37313)
- EKENA MILLWORK 7"W x 108"H x 2 1/4"D with 13 1/8" Attached Plinth, Fluted Pilaster (each) (PIL07X108X02)
- STANLEY SECURITY Interchangeable Core, Oil Rubbed Bronze (7CS7G1613)
- KABA ILCO Lockset Cylinder, Satin Chrome, Keyway Type Schlage(R) C, 5 Pins (15395SC-26D-34532)
- SCHLAGE Schlage Mortise Storeroom Lockset, Lever, Storeroom (L9080L 03N 626)
- BEST Rim Cylinder, Satin Chrome, 7 Pins (12E72RP3626)
- YALE COMMERCIAL 1-1/8" 6 Pin Mortise Cylinder with GC Keyway US26D (626) Satin Chrome Finish (2153GC626)
- MAJOR Major: MCE-X114- "Extend-A Cylinder" - Mortise Cylinder Extension Kit - 1-1/4" (MJR-MCE-X114)
- ILCO Ilco: Key-in knob Cylinder, 5-Pin, Corbib/russwin , Satin Chrome, Keyed different (ILCO-15995CE-26D-KD)
- Stanley Security Lockset Cylinders