Shop All Electromagnetic & Electromechanical Locks
Stanley Security
SDC SDC Exit Switches & Sensors
Mfr # DLS-2 5-3/4 US26D
Zoro # G910046775
product price: $100.99
/ea
Free Shipping & Returns
$100.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Satin Chrome
- Includes Emergency Hardware
- Application Emergency Hardware
- For Use With Stanley Emergency Hardware
- Color Satin Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stanley Security
- MFR # DLS-2 5-3/4 US26D
- Zoro # G910046775
- UPC # 197163265534
- Country of Origin Mexico
- Category Electromagnetic & Electromechanical Locks
Details
Finish | Satin Chrome |
Includes | Emergency Hardware |
Application | Emergency Hardware |
For Use With | Stanley Emergency Hardware |
Color | Satin Chrome |
Description
Allows Center Hung Doors to be Opened in Both Directions, Available for 5-3/4 in. Cased Openings, Latch Bolt Cut Out is 1-1/4 in. by 11/16 in. ANSI Standard, for Heavy Duty Bored Type Locks, Satin Chrome
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONROE PMP Pull Handle, Polished, Polished, Threaded Holes (PH-0141)
- ZORO SELECT Door Floor Guide, Nylon, 4-5/8"L (8-208)
- MAG-MATE Disc Magnet, Neodymium, 3/8 in. (NE5037NP35)
- SDC Electromagnetic Lock, 1650 lb., 350mA@24V (1511VL)
- STANLEY SECURITY Lever Lockset, Mechanical, Storeroom, Grd.1 (9KW37DEU15DS3626RQE)
- STANLEY SECURITY Lever Lockset, Mechanical, Storeroom, Grd.1 (9KZ37DV14KPSTK626)
- STANLEY SECURITY Lever Lockset, Mechanical, Storeroom, Grd.1 (9KZ37DV15KPS3626)
- STANLEY SECURITY Lever Lockset, Mechanical, Storeroom, Grd.1 (9KW37DEU15DS3626)
- STANLEY SECURITY Lever Lockset, Mechanical, Storeroom, Grd.1 (9KZ37DV15KPSTK626)
- STANLEY SECURITY Lever Lockset, Mechanical, Storeroom, Grd.1 (9KW37DEU14DS3626)
- SCHLAGE Grade 1 Electrified Cylindrical Lock, Storeroom Function, 12-24V DC, Fail Secure, 2-3/4-in Backset, (ND80JDEU BRW 622)
- Stanley Security Electromagnetic Locking Systems