Shop All Electromagnetic & Electromechanical Locks
Stanley Security
Lever Lockset, Mechanical, Storeroom, Grd.1
Mfr # 9KZ37DV16KPS3626
Zoro # G0283145
product price: $1,102.99
/ea
Free Shipping & Returns
$1,102.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lockset Finish Satin Chrome
- Style 9K Straight
- Lockset Grade 1
- Lockset Handle Type Lever
- Finish Satin Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stanley Security
- MFR # 9KZ37DV16KPS3626
- Zoro # G0283145
- Country of Origin United States
- Category Electromagnetic & Electromechanical Locks
Description
Electrical, Lever, Cylindrical, Lockset Function Storeroom, Lockset Grade 1, Style 9K Straight, Lockset Finish Satin Chrome, Keyway Type None, Key Type Not Keyed, Standards ANSI A156.2, UL Listed, ADA Compliant Yes, Lockset Fire Rating 3 hr, Backset 2 3/4 in, Ligature Resistant No, Cylinder Core Type SFIC Not Included, Features Corrosion Treated Internal Steel Mechanisms, For Use With Hollow Metal and Wood Doors, Handle Material Zinc, Includes Mounting Hardware, Item Lever
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DETEX Rim Exit Device with Alarm, Non-Handed (ECL-230X W-CYL)
- BALDWIN ESTATE Half Dummy Door Knobs Lifetime Brass (5025.003.IDM)
- DELTANA Interconnected Lock Gr2, Entry With Claredon Lever Satin Chrome (CL300ILC-26D)
- RAYMOND Die Spring, Heavy Duty, 1-1/4x6In (105624)
- STANLEY SECURITY Lever Lockset, Mechanical, Storeroom, Grd.1 (9KZ37DV14KPSTK626)
- STANLEY SECURITY Lever Lockset, Mechanical, Storeroom, Grd.1 (9KZ37DV15KPSTK626)
- STANLEY SECURITY Lever Lockset, Mechanical, Storeroom, Grd.1 (9KW37DEU15DS3626)
- STANLEY SECURITY Lever Lockset, Mechanical, Storeroom, Grd.1 (9KW37DEU14DS3626)
- STANLEY SECURITY Lever Lockset, Mechanical, Storeroom, Grd.1 (9KZ37DV15KPS3626)
- STANLEY SECURITY Lever Lockset, Mechanical, Storeroom, Grd.1 (9KW37DEU15DS3626RQE)
- SDC Maglocks (1591U)
- Stanley Security Electromagnetic Locking Systems