Shop All Electromagnetic & Electromechanical Locks
Stanley Security
Lever Lockset, Mechanical, Storeroom, Grd.1
Mfr # 9KZ37DV14KPSTK626
Zoro # G0117927
product price: $1,186.99
/ea
Free Shipping & Returns
$1,186.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lockset Finish Satin Chrome
- Style 9K Curved
- Lockset Grade 1
- Lockset Handle Type Lever
- Finish Satin Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stanley Security
- MFR # 9KZ37DV14KPSTK626
- Zoro # G0117927
- Country of Origin United States
- Category Electromagnetic & Electromechanical Locks
Dimensions
Strike Base Height | 2 3/4 in |
Strike Base Width | 1 1/8 in |
Description
Electronic Keyless Lock, Finish Satin Chrome, Series 9K, Keypad Material Not Applicable, Fire Rating 3 hr, ADA Compliant Yes, Grade 1, Standards ANSI A156.2, UL Listed, Electrical, Ligature Resistant No, Location Type Commercial, Institutional, Lockset Finish Satin Chrome, Lockset Fire Rating 3 hr, Style 9K Curved
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPRA Key Boxes (002048)
- MIDWEST FASTENER 2-3/4" Brass Swivel Eye Spring Snap Hooks 10PK (52202)
- ZORO SELECT O-Ring, Buna N, Dash 107, 7/32, 0.412, PK50 (U38801.009.0021)
- ZORO SELECT Rod Seal, 2 1/2IDx2 7/8OD, 3/16W, PK2 (2HZJ3)
- STANLEY SECURITY Lever Lockset, Mechanical, Storeroom, Grd.1 (9KZ37DV15KPSTK626)
- STANLEY SECURITY Lever Lockset, Mechanical, Storeroom, Grd.1 (9KW37DEU15DS3626RQE)
- STANLEY SECURITY Lever Lockset, Mechanical, Storeroom, Grd.1 (9KZ37DV15KPS3626)
- STANLEY SECURITY Lever Lockset, Mechanical, Storeroom, Grd.1 (9KW37DEU15DS3626)
- STANLEY SECURITY Lever Lockset, Mechanical, Storeroom, Grd.1 (9KW37DEU14DS3626)
- DORMAKABA MULTIHOUSING DormaKaba Multi-Family Electric Mortise Lock (RMB420G-26D)
- STORM INTERFACE Electromagnetic Lock, Wall Mount, 600 lb. (AXS MAG DOOR LOCK 600)
- Stanley Security Electromagnetic & Electromechanical Locks