Shop All Electromagnetic & Electromechanical Locks
Stanley Security
Lever Lockset, Mechanical, Storeroom, Grd.1
Mfr # 9KW37DEU14DS3626RQE
Zoro # G0283160
product price: $1,124.99
/ea
Free Shipping & Returns
$1,124.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lockset Finish Satin Chrome
- Lockset Grade 1
- Style 9K Curved
- Lockset Handle Type Lever
- Finish Satin Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stanley Security
- MFR # 9KW37DEU14DS3626RQE
- Zoro # G0283160
- Country of Origin United States
- Category Electromagnetic & Electromechanical Locks
Description
Electrical, Lever, Cylindrical, Lockset Function Storeroom, Lockset Grade 1, Style 9K Curved, Lockset Finish Satin Chrome, Keyway Type None, Key Type Not Keyed, Standards ANSI A156.2, UL Listed, ADA Compliant Yes, Lockset Fire Rating 3 hr, Backset 2 3/4 in, Ligature Resistant No, Cylinder Core Type SFIC Not Included, Features Corrosion Treated Internal Steel Mechanisms, For Use With Hollow Metal and Wood Doors, Handle Material Zinc, Includes Mounting Hardware, Request to Exit Option (RQE)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Coat and Garment Rack, 3 Hook, Chrome (1XNH8)
- ZORO SELECT Paddle Gasket, 3 In, PTFE w/304SS, White (TX-BLD-PAD-150-125-0300)
- ZORO SELECT Gasket, 1-1/2 In, Bevel Seat, PTFE (692-10006)
- BALDWIN Reserve Venetian Bronze Door Levers (PV.FED.TRR.112)
- STANLEY SECURITY Lever Lockset, Mechanical, Storeroom, Grd.1 (9KZ37DV14KPSTK626)
- STANLEY SECURITY Lever Lockset, Mechanical, Storeroom, Grd.1 (9KW37DEU15DS3626)
- STANLEY SECURITY Lever Lockset, Mechanical, Storeroom, Grd.1 (9KW37DEU15DS3626RQE)
- STANLEY SECURITY Lever Lockset, Mechanical, Storeroom, Grd.1 (9KZ37DV15KPSTK626)
- STANLEY SECURITY Lever Lockset, Mechanical, Storeroom, Grd.1 (9KW37DEU14DS3626)
- STANLEY SECURITY Lever Lockset, Mechanical, Storeroom, Grd.1 (9KZ37DV15KPS3626)
- BEA Digital Transmitter, 433 MHz, (1) Button (10TD433HH1)
- Stanley Security Electromagnetic Locking Systems