Shop All Electromagnetic & Electromechanical Locks
Stanley Security
Lever Lockset, Mechanical, Storeroom, Grd.1
Mfr # 9KW37DEU14DS3613
Zoro # G0283188
product price: $979.99
/ea
Free Shipping & Returns
$979.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lockset Finish Oil Rubbed Bronze
- Style 9K Curved
- Lockset Grade 1
- Lockset Handle Type Lever
- Finish Oxidized Satin Bronze, Oil Rubbed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stanley Security
- MFR # 9KW37DEU14DS3613
- Zoro # G0283188
- Country of Origin United States
- Category Electromagnetic & Electromechanical Locks
Description
Electrical, Lever, Cylindrical, Lockset Function Storeroom, Lockset Grade 1, Style 9K Curved, Lockset Finish Oil Rubbed Bronze, Keyway Type None, Key Type Not Keyed, Standards ANSI A156.2, UL Listed, ADA Compliant Yes, Lockset Fire Rating 3 hr, Backset 2 3/4 in, Ligature Resistant No, Cylinder Core Type SFIC Not Included, Features Corrosion Treated Internal Steel Mechanisms, For Use With Hollow Metal and Wood Doors, Handle Material Zinc, Includes Mounting Hardware, Item Lever
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FALCON Lever Lockset, Mechanical, Entrance, Grd. 1 (T501BD D 626)
- ZORO SELECT O-Ring, Dash 004, Neoprene, 0.07 In., PK100 (1BUK8)
- PAWLING Berber Carpet Tile, Slate Gray, PK12 (EM-22-0-71)
- ZORO SELECT Bumper, Rubber, Black, 1"H x 1"W, PK.5 (781R-034S)
- STANLEY SECURITY Lever Lockset, Mechanical, Storeroom, Grd.1 (9KZ37DV14KPSTK626)
- STANLEY SECURITY Lever Lockset, Mechanical, Storeroom, Grd.1 (9KW37DEU14DS3626)
- STANLEY SECURITY Lever Lockset, Mechanical, Storeroom, Grd.1 (9KZ37DV15KPSTK626)
- STANLEY SECURITY Lever Lockset, Mechanical, Storeroom, Grd.1 (9KW37DEU15DS3626)
- STANLEY SECURITY Lever Lockset, Mechanical, Storeroom, Grd.1 (9KW37DEU15DS3626RQE)
- STANLEY SECURITY Lever Lockset, Mechanical, Storeroom, Grd.1 (9KZ37DV15KPS3626)
- SARGENT Lever Lockset, Electrical/Mechanical (10XG71-24V-LL-26D)
- Stanley Security Electromagnetic & Electromechanical Locks