Shop All Electromagnetic & Electromechanical Locks
Stanley Security
Lever Lockset, Mechanical, Storeroom, Grd.1
Mfr # 9KW37DEL16DS3626
Zoro # G0283197
product price: $958.99
/ea
Free Shipping & Returns
$958.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lockset Finish Satin Chrome
- Lockset Grade 1
- Style 9K Straight
- Lockset Handle Type Lever
- Finish Satin Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stanley Security
- MFR # 9KW37DEL16DS3626
- Zoro # G0283197
- Country of Origin United States
- Category Electromagnetic & Electromechanical Locks
Description
Electrical, Lever, Cylindrical, Lockset Function Storeroom, Lockset Grade 1, Style 9K Straight, Lockset Finish Satin Chrome, Keyway Type None, Key Type Not Keyed, Standards ANSI A156.2, UL Listed, ADA Compliant Yes, Lockset Fire Rating 3 hr, Backset 2 3/4 in, Ligature Resistant No, Cylinder Core Type SFIC Not Included, Features Corrosion Treated Internal Steel Mechanisms, For Use With Hollow Metal and Wood Doors, Handle Material Zinc, Includes Mounting Hardware, Item Lever
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REV-A-SHELF Rev-A-Shelf TipOn Kit for 4WCSC Series Pull Out WasteTrash Containers (4WC-TOKIT-15)
- NATIONAL HARDWARE Hanger Box Rail Blt Zn 4-1/2In (N112-185)
- NATIONAL GUARD Saddle Threshold, 72in.L, Fluted, 8in.W (428EDKB-72)
- MIDWEST FASTENER 7/8" Black Plastic Flush Head Sheet Metal Plugs 5PK (75907)
- STANLEY SECURITY Lever Lockset, Mechanical, Storeroom, Grd.1 (9KZ37DV14KPSTK626)
- STANLEY SECURITY Lever Lockset, Mechanical, Storeroom, Grd.1 (9KZ37DV15KPSTK626)
- STANLEY SECURITY Lever Lockset, Mechanical, Storeroom, Grd.1 (9KW37DEU15DS3626RQE)
- STANLEY SECURITY Lever Lockset, Mechanical, Storeroom, Grd.1 (9KW37DEU14DS3626)
- STANLEY SECURITY Lever Lockset, Mechanical, Storeroom, Grd.1 (9KZ37DV15KPS3626)
- STANLEY SECURITY Lever Lockset, Mechanical, Storeroom, Grd.1 (9KW37DEU15DS3626)
- SECURITRON Mortised Shear Lock, Fire Rated, 32D, MBS, 12/24 VDC, 1200lb (SAMB)
- Stanley Security Electromagnetic & Electromechanical Locks