Shop All Keyed Entry Door Handles
Stanley Security
Lever Lockset, Mechanical, Storeroom, Grd.1
Mfr # 9K37D16DSTK626
Zoro # G0283440
product price: $506.99
/ea
Free Shipping & Returns
$506.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lockset Finish Satin Chrome
- Lockset Grade 1
- Lockset Handle Type Lever
- Mortise / Cylindrical Cylindrical
- Style 9K Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stanley Security
- MFR # 9K37D16DSTK626
- Zoro # G0283440
- Country of Origin United States
- Category Keyed Entry Door Handles
Dimensions
Strike Plate Height | 2 3/4 in |
Strike Plate Width | 1 1/8 in |
Description
Lever Lockset,Mechanical,Storeroom,Grd.1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIMLITE 26" x 80" x 1-3/8" Primed 1-Panel Interior Shaker 4-9/16" LH Prehung Door with Brushed Chrome Hinges (2268pri8401LH26D4916)
- JMA JMA:HD74 / HD63 / X84 Honda Motorcycle Key (JMA-HOND-4D)
- JEFFREY ALEXANDER 305 mm Center-to-Center Brushed Oil Rubbed Bronze Arched Roman Cabinet Pull (944-305DBAC)
- STRYBUC French Door Turn White (16-619W)
- STANLEY SECURITY Lever Lockset, Mechanical, Entrance, Grd. 1 (9K37AB15DSTK626)
- STANLEY SECURITY Lever Lockset, Mechanical, Entrance, Grd. 1 (9K37AB16DS3625)
- STANLEY SECURITY Lever Lockset, Mechanical, Classroom, Grd.1 (9K37R15DS3626)
- STANLEY SECURITY Lever Lockset, Mechanical, Entrance, Grd. 1 (9K37B15DS3626)
- STANLEY SECURITY Lever Lockset, Mechanical, Hotel, Grd. 1 (9K37H15DS3626)
- STANLEY SECURITY Stanley Best 7KC37AB15DS3626 2.75 in. 7K Series Backset 7 Pin Entry 15 Lever & D Rose ANSI Strike Less Core; Satin Chrome (7KC37AB15DS3626)
- ZORO SELECT Lever w/Lock, Medium Duty, 19 Series (5TUN3)
- Stanley Security Keyed Entry Door Handles