Shop All Keyed Entry Door Handles
Stanley Security
Lever Lockset, Mechanical, Storeroom, Grd.1
Mfr # 9K37D15DS3626AL/B
Zoro # G0283486
product price: $541.99
/ea
Free Shipping & Returns
$541.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Backset 2 3/4 in
- Electrical/Mechanical Mechanical
- For Use With Hollow Metal and Wood Doors
- Mortise / Cylindrical Cylindrical
- Includes Mounting hardware
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stanley Security
- MFR # 9K37D15DS3626AL/B
- Zoro # G0283486
- Country of Origin United States
- Category Keyed Entry Door Handles
Description
Mechanical, Lever, Cylindrical, Lockset Function Storeroom, Lockset Grade 1, Style 9K Angled, Lockset Finish Satin Chrome, Keyway Type None, Key Type Not Keyed, Standards ANSI A156.2, UL Listed, ADA Compliant Yes, Lockset Fire Rating 3 hr, Backset 2 3/4 in, Ligature Resistant No, Cylinder Core Type SFIC Not Included, Features Corrosion Treated Internal Steel Mechanisms, For Use With Hollow Metal and Wood Doors, Handle Material Zinc, Includes Mounting Hardware, Item Lever
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CODEL DOORS 36" x 80" Primed 3-Panel Equal Panel Interior Shaker Slab Door (3068pri8433)
- HES Electric Strike (10620401)
- ZORO SELECT Door Frame Weatherstip, Brown, 7 Ft L (2RRT4)
- SIMPSON STRONG TIE Simpson StrongTie APVA 105 in H X 105 in W X 5 in D Steel Inside L Strap Brace (APVL6)
- STANLEY SECURITY Lever Lockset, Mechanical, Entrance, Grd. 1 (9K37AB16DS3625)
- STANLEY SECURITY Lever Lockset, Mechanical, Intruder, Grd. 1 (9K37IN15DS3626)
- STANLEY SECURITY Lever Lockset, Mechanical, Entrance, Grd. 1 (9K37B15DS3626)
- STANLEY SECURITY Lever Lockset, Mechanical, Storeroom, Grd.1 (9K37D14DS3626)
- STANLEY SECURITY Lever Lockset, Mechanical, Intruder, Grd. 1 (9K37IN14DS3626)
- STANLEY SECURITY Lever Lockset, Mechanical, Dormitory, Grd.1 (9K37T15DS3626)
- SCHLAGE Lever Lockset, Mechanical, Entrance, Grd. 1 (ND50PD ATH 626)
- Stanley Security Door Locks and Deadbolts