Shop All Keyed Entry Door Handles
Stanley Security
Lever Lockset, Mechanical, Storeroom, Grd.1
Mfr # 9K37D15DS3612
Zoro # G0283501
product price: $618.99
/ea
Free Shipping & Returns
$618.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lockset Finish Satin Bronze
- Lockset Grade 1
- Lockset Handle Type Lever
- Mortise / Cylindrical Cylindrical
- Style 9K Angled
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stanley Security
- MFR # 9K37D15DS3612
- Zoro # G0283501
- Country of Origin United States
- Category Keyed Entry Door Handles
Dimensions
Strike Plate Height | 4 7/8 in |
Strike Plate Width | 1 1/4 in |
Description
Lever Lockset,Mechanical,Storeroom,Grd.1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KARP Concealed Glass Fiber Reinforced Access Door, Fiberglass 9 x 9 (FG99)
- ZORO SELECT Disc Tumbler Keyed Cam Lock, Keyed Alike, C415A Key, For Material Thickness 1 17/32 in (1XTE8)
- BANSBACH EASYLIFT Gas Spring, Steel, Force 30 (AF040-027)
- BEST Lever Lockset, Mechanical, Passage, Grd. 2 (7KC30N15DS3613)
- STANLEY SECURITY Lever Lockset, Mechanical, Entrance, Grd. 1 (9K37B15DS3626)
- STANLEY SECURITY Lever Lockset, Mechanical, Dormitory, Grd.1 (9K37T15DS3626)
- STANLEY SECURITY Lever Lockset, Mechanical, Classroom, Grd.1 (9K37R15DS3626)
- STANLEY SECURITY Stanley Best 7KC37AB15DS3626 2.75 in. 7K Series Backset 7 Pin Entry 15 Lever & D Rose ANSI Strike Less Core; Satin Chrome (7KC37AB15DS3626)
- STANLEY SECURITY Lever Lockset, Mechanical, Entrance, Grd. 1 (9K37AB16DS3625)
- STANLEY SECURITY Lever Lockset, Mechanical, Entrance, Grd. 1 (9K37AB15DSTK626)
- SCHLAGE Antique Brass Entrance Lever Lockset, Accent/Addison (F51A ACC 609 ADD)
- Stanley Security Door Lever Locksets