Shop All Keyed Entry Door Handles
Stanley Security
Lever Lockset, Mechanical, Storeroom, Grd.1
Mfr # 9K37D14DS3619
Zoro # G0283547
product price: $609.99
/ea
Free Shipping & Returns
$609.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lockset Finish Satin Nickel
- Lockset Grade 1
- Lockset Handle Type Lever
- Mortise / Cylindrical Cylindrical
- Style 9K Curved
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stanley Security
- MFR # 9K37D14DS3619
- Zoro # G0283547
- Country of Origin United States
- Category Keyed Entry Door Handles
Dimensions
Strike Plate Height | 4 7/8 in |
Strike Plate Width | 1 1/4 in |
Description
Lever Lockset,Mechanical,Storeroom,Grd.1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hole Plug, Hole D 2 In, Wh, PK25 (1ELY3)
- HILLMAN Hillman Fasteners 243691 18 Piece One Step Picture Hanger (243691)
- REV-A-SHELF Rev-A-Shelf Wood Drawer Divider Accessory for Drawer Inserts (4WD-22SH-1)
- LUCIDA SURFACES LUCIDA SURFACES, FabCore Lilypad 12 in. x 24 in. 3mm 28MIL Glue Down Luxury Vinyl Tiles (36 sq.ft), 18PK (FC-3310)
- STANLEY SECURITY Lever Lockset, Mechanical, Entrance, Grd. 1 (9K37B15DS3626)
- STANLEY SECURITY Lever Lockset, Mechanical, Entrance, Grd. 1 (9K37AB16DS3625)
- STANLEY SECURITY Stanley Best 7KC37AB15DS3626 2.75 in. 7K Series Backset 7 Pin Entry 15 Lever & D Rose ANSI Strike Less Core; Satin Chrome (7KC37AB15DS3626)
- STANLEY SECURITY Lever Lockset, Mechanical, Hotel, Grd. 1 (9K37H15DS3626)
- STANLEY SECURITY Lever Lockset, Mechanical, Classroom, Grd.1 (9K37R15DS3626)
- STANLEY SECURITY Lever Lockset, Mechanical, Classroom, Grd.1 (9K37R15DSTK626)
- SCHLAGE Grade 2 Tubular Lock, Storeroom Function, Key in Lever Cylinder, Saturn Lever, Bright Brass Finish, (S80PD SAT 605)
- Stanley Security Door Lever Locksets