Shop All Keyed Entry Door Handles
Stanley Security
Lever Lockset, Mechanical, Storeroom, Grd.1
Mfr # 9K37D14DS3613
Zoro # G0283556
product price: $656.99
/ea
Free Shipping & Returns
$656.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Backset 2 3/4 in
- Electrical/Mechanical Mechanical
- Mortise / Cylindrical Cylindrical
- For Use With Hollow Metal and Wood Doors
- Includes Mounting hardware
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stanley Security
- MFR # 9K37D14DS3613
- Zoro # G0283556
- Country of Origin United States
- Category Keyed Entry Door Handles
Description
Mechanical, Lever, Cylindrical, Lockset Function Storeroom, Lockset Grade 1, Style 9K Curved, Lockset Finish Oil Rubbed Bronze, Keyway Type None, Key Type Not Keyed, Standards ANSI A156.2, UL Listed, ADA Compliant Yes, Lockset Fire Rating 3 hr, Backset 2 3/4 in, Ligature Resistant No, Cylinder Core Type SFIC Not Included, Features Corrosion Treated Internal Steel Mechanisms, For Use With Hollow Metal and Wood Doors, Handle Material Zinc, Includes Mounting Hardware, Item Lever
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LAB LAB: Best A2 Top Pin .150-12B (100 Polybag)(FN150) (LAB-B12BP1)
- TRIMLITE 24" x 96" Primed 5-Panel Equal Panel Interior Shaker Slab Door (2080pri8405)
- JR PRODUCTS JR Products 00315 Standard Compartment Door Key Lock - 7/8" (00315)
- MONROE PMP Fold Pull Handle, Steel, 1-3/16 In. H, Zinc, Unthr. Holes (PH-0286)
- STANLEY SECURITY Lever Lockset, Mechanical, Storeroom, Grd.1 (9K37D14DS3626)
- STANLEY SECURITY Lever Lockset, Mechanical, Classroom, Grd.1 (9K37R15DS3626)
- STANLEY SECURITY Lever Lockset, Mechanical, Entrance, Grd. 1 (9K37AB15DSTK626)
- STANLEY SECURITY Lever Lockset, Mechanical, Dormitory, Grd.1 (9K37T14DS3626)
- STANLEY SECURITY Lever Lockset, Mechanical, Intruder, Grd. 1 (9K37IN15DS3626)
- STANLEY SECURITY Lever Lockset, Mechanical, Dormitory, Grd.1 (9K37T15DS3626)
- SCHLAGE Grade 1 Entrance Lock, Rhodes Lever, Standard Cylinder, Satin Nickel Finish, Non-Handed (ND53PD RHO 619)
- Stanley Security Keyed Entry Door Handles