Shop All Privacy Door Handles
Stanley Security
Lever Lockset, Mechanical, Privacy, Grd. 1
Mfr # 9K30L14DS3625
Zoro # G0118058
product price: $505.99
/ea
Free Shipping & Returns
$505.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Backset 2 3/4 in
- Electrical/Mechanical Mechanical
- For Use With Hollow Metal and Wood Doors
- Includes Mounting Hardware
- Key Type Not Keyed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stanley Security
- MFR # 9K30L14DS3625
- Zoro # G0118058
- Country of Origin United States
- Category Privacy Door Handles
Dimensions
Strike Plate Width | 1 1/4 in |
Strike Plate Height | 4 7/8 in |
Description
Lever Lockset,Mechanical,Privacy,Grd. 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RICHELIEU HARDWARE 3 3/4-inch (96 mm) Center to Center Brushed Nickel Contemporary Cabinet Pull (BP734596195)
- ZORO SELECT Folding Pull Handle, Polished Zinc, Unth. Through Holes (PH-0285)
- PEMKO Double Door Weatherstrip, Silicone, 3 ft L (GG303CS36)
- SOUTHCO-ALBANY DIV Grabber Door Catch Black (S C3-210)
- STANLEY SECURITY Lever Lockset, Mechanical, Privacy, Grd. 1 (9K30L14DS3626)
- STANLEY SECURITY Lever Lockset, Mechanical, Privacy, Grd. 1 (9K30L16DS3626)
- STANLEY SECURITY Lever Lockset, Mechanical, Privacy, Grd. 1 (9K30L15DS3626)
- SCHLAGE Grade 1 Bath/Bedroom Privacy Lock, Rhodes Lever, Non-Keyed, Satin Nickel Finish, Non-Handed (ND40S RHO 619)
- KWIKSET Kwikset: KingstonGrade 2 Privacy commercial lever / Satin Chrome (KWS-733KNL-UL-26D)
- OMNIA Lever Priv 2-3/8" BS T 1-3/8" Doors Oil Rubbed Bronze 943 (943/00.PR10B)
- MARKS USA Lever Lockset, Mechanical, Privacy, Grd. 1 (195L/26D)
- Stanley Security Door Locks and Deadbolts