Shop All Passage Door Handles
Stanley Security
Lever Lockset, Mechanical, Passage, Grd. 1
Mfr # 9K30N16DS3626
Zoro # G0283711
Free Shipping & Returns
$354.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Backset 2 3/4 in
- Electrical/Mechanical Mechanical
- For Use With Hollow Metal and Wood Doors
- Includes Mounting hardware
- Key Type Not Keyed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Stanley Security
- MFR # 9K30N16DS3626
- Zoro # G0283711
- Country of Origin United States
- Category Passage Door Handles
Description
Mechanical, Lever, Cylindrical, Lockset Function Passage, Lockset Grade 1, Style 9K Straight, Lockset Finish Satin Chrome, Keyway Type None, Key Type Not Keyed, Standards ANSI A156.2, UL Listed, ADA Compliant Yes, Lockset Fire Rating 3 hr, Backset 2 3/4 in, Ligature Resistant No, Cylinder Core Type Not Included, Features Corrosion Treated Internal Steel Mechanisms, For Use With Hollow Metal and Wood Doors, Handle Material Zinc, Includes Mounting Hardware, Item Lever
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Key Cabinet, 0.07 cu ft, 1.5 lb, Black, Steel, 2.78 mm Thick (6105)
- STERLING SEAL & SUPPLY 451 EPDM O-Ring 70A Shore Black, -25 Pack (OREPD451X25)
- ZORO SELECT Ext Spring, Safety Drawbar, 7 7/8 OAL (1NBU2)
- EKENA MILLWORK Craftsman Classic Square Non-Tapered, Smooth PVC Column, Crown Capital & Crown Base (CC0810ENPCRCR)
- STANLEY SECURITY Lever Lockset, Mechanical, Passage, Grd. 1 (9K30N15DS3626)
- STANLEY SECURITY Lever Lockset, Mechanical, Passage, Grd. 1 (9K30N15DSTK626)
- BALDWIN ESTATE Soho Lever Satin Black Door Levers Satin Black (5485V.190.RMR)
- PAMEX Left Hand Naples Lever with Round Rose Passage Lockset Grade 3 Satin Nickel Finish (FLYEP03L)
- SCHLAGE Lever Lockset, Mechanical, Passage, Grd. 2 (F10 FLA 620)
- SARGENT Lever Lockset, Mechanical, Passage, Grade 1 (28-10XU15 LB 26D)
- SCHLAGE Accent Satin Nickel Passage Lever Right or Left Handed (F10ACC619)
- Stanley Security Door Locks and Deadbolts