Shop All Passage Door Handles
Stanley Security
Lever Lockset, Mechanical, Passage, Grd. 1
Mfr # 9K30N15DS3625
Zoro # G0283757
product price: $422.99
/ea
Free Shipping & Returns
$422.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lockset Finish Bright Chrome
- Lockset Grade 1
- Lockset Handle Type Lever
- For Use With Hollow Metal and Wood Doors
- Includes Mounting Hardware
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stanley Security
- MFR # 9K30N15DS3625
- Zoro # G0283757
- Country of Origin United States
- Category Passage Door Handles
Dimensions
Strike Plate Width | 1 1/4 in |
Strike Plate Height | 4 7/8 in |
Description
Lever Lockset,Mechanical,Passage,Grd. 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MSI Regallo Calacatta Marbella SAMPLE Matte Porcelain Floor And Wall Tile (ZOR-PT-0475-SAM)
- LTL HOME PRODUCTS 32x80FruitWD Fold Door (VS3280FL)
- PRIMELINE TOOLS Brass Diecast, Rim Cylinder Lock with Trim Ring, 5 Pin (Single Pack) (GD 52139)
- RV DESIGNER RV Designer E251 Metal Plunger-Style Entry Door Holder - Straight, 3" (E251)
- STANLEY SECURITY Lever Lockset, Mechanical, Passage, Grd. 1 (9K30N15DSTK626)
- PREMIER LOCK Decorative Passage Door Lever Lock Set, Satin Nickel (LEVP06)
- DELTANA Portmore Lever Passage, Universal Handing Satin Nickel (ZPLR3U15)
- SCHLAGE Lever Lockset, Mechanical, Passage, Grd. 2 (F10 FLA 625)
- SCHLAGE Lever Lockset, Mechanical, Passage, Grd. 2 (F10 ACC 716)
- SURE-LOC HARDWARE Sure-Loc Hardware Levanto Passage Rosette, Polished Chrome, Knurled Grip in Flat Black (LV101 26 GRIP-KN FBL)
- SAPPHIRE Related Collection Modern Satin Nickel Grade 3 Passage Hall/Closet Door Handle (LS-REL10-US15)
- Stanley Security Passage Door Handles