Shop All Passage Door Handles
Stanley Security
Lever Lockset, Mechanical, Passage, Grd. 1
Mfr # 9K30N15DS3613
Zoro # G0283766
product price: $370.99
/ea
Free Shipping & Returns
$370.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Backset 2 3/4 in
- Electrical/Mechanical Mechanical
- For Use With Hollow Metal and Wood Doors
- Includes Mounting hardware
- Key Type Not Keyed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stanley Security
- MFR # 9K30N15DS3613
- Zoro # G0283766
- Country of Origin United States
- Category Passage Door Handles
Description
Mechanical, Lever, Cylindrical, Lockset Function Passage, Lockset Grade 1, Style 9K Angled, Lockset Finish Oil Rubbed Bronze, Keyway Type None, Key Type Not Keyed, Standards ANSI A156.2, UL Listed, ADA Compliant Yes, Lockset Fire Rating 3 hr, Backset 2 3/4 in, Ligature Resistant No, Cylinder Core Type Not Included, Features Corrosion Treated Internal Steel Mechanisms, For Use With Hollow Metal and Wood Doors, Handle Material Zinc, Includes Mounting Hardware, Item Lever
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3 in W x 3 in H zinc plated Door and Butt Hinge (4PA63)
- NATIONAL GUARD Lite Kit, Steel (L-FRA100-24x30)
- MONROE PMP 2 in W x 48 in H Mill Continuous Hinge (CS26020048GA)
- CODEL DOORS 32" x 80" Primed 1-Lite Interior French Slab Door with Mirror Two-Sides Tempered Glass (2868pri1501MIRT)
- STANLEY SECURITY Lever Lockset, Mechanical, Passage, Grd. 1 (9K30N15DSTK626)
- STANLEY SECURITY Lever Lockset, Mechanical, Passage, Grd. 1 (9K30N15DS3626)
- SCHLAGE Lever Lockset, Mechanical, Passage, Grd. 2 (S10D SAT 626)
- TELL LC2675 CTL -Cortland Grade 2 Lever - Passage US26D (TELL-CL100985)
- TELL Lockset Lever Pass 26D (CL100013)
- SURE-LOC HARDWARE Sure-Loc Hardware Cedar Passage Lever with Return, Satin Nickel (CD101-HC 15)
- DORMAKABA Lever Lockset, Mechanical, Passage, Grd. 2 (QTL230M626SA118F)
- Stanley Security Door Locks and Deadbolts