Shop All Keyed Entry Door Handles
Stanley Security
Lever Lockset, Mechanical, Intruder, Grd. 1
Mfr # 9K37IN14DS3626
Zoro # G0283425
product price: $707.99
/ea
Free Shipping & Returns
$707.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Backset 2 3/4 in
- Electrical/Mechanical Mechanical
- Mortise / Cylindrical Cylindrical
- For Use With Hollow Metal and Wood Doors
- Includes Mounting hardware
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stanley Security
- MFR # 9K37IN14DS3626
- Zoro # G0283425
- Country of Origin United States
- Category Keyed Entry Door Handles
Description
Mechanical, Lever, Cylindrical, Lockset Function Intruder, Lockset Grade 1, Style 9K Curved, Lockset Finish Satin Chrome, Keyway Type None, Key Type Not Keyed, Standards ANSI A156.2, UL Listed, ADA Compliant Yes, Lockset Fire Rating 3 hr, Backset 2 3/4 in, Ligature Resistant No, Cylinder Core Type SFIC Not Included, Features Corrosion Treated Internal Steel Mechanisms, For Use With Hollow Metal and Wood Doors, Handle Material Zinc, Includes Mounting Hardware, Item Lever
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACROVYN Corner Guard, 2-1/2" W, 48" H, Black (VA2504F108N)
- OSBORNE WOOD PRODUCTS 1 1/2 x 3/4 x 96 1 1/2" Half Round Rope Moulding in Beech (891428BCH)
- CAR DEALER DEPOT Tag Self-Laminating Key Tags (250 Per Box): Green Pk (403-GRE)
- USA INDUSTRIALS Viton O-Ring, Dash 274 (ZUSAV70274)
- STANLEY SECURITY Lever Lockset, Mechanical, Intruder, Grd. 1 (9K37IN15DS3626)
- STANLEY SECURITY Lever Lockset, Mechanical, Entrance, Grd. 1 (9K37AB16DS3625)
- STANLEY SECURITY Lever Lockset, Mechanical, Entrance, Grd. 1 (9K37AB15DSTK626)
- STANLEY SECURITY Lever Lockset, Mechanical, Entrance, Grd. 1 (9K37B15DS3626)
- STANLEY SECURITY Lever Lockset, Mechanical, Dormitory, Grd.1 (9K37T15DS3626)
- STANLEY SECURITY Stanley Best 7KC37AB15DS3626 2.75 in. 7K Series Backset 7 Pin Entry 15 Lever & D Rose ANSI Strike Less Core; Satin Chrome (7KC37AB15DS3626)
- KENAURD Kenaurd:Entry Lever Grade 2 - For IC Core (KCL201-SC-ET-IC)
- Stanley Security Door Lever Locksets