Shop All Keyed Entry Door Handles
Stanley Security
Lever Lockset, Mechanical, Institution
Mfr # 9K37W15DS3626
Zoro # G0283249
Free Shipping & Returns
$834.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lockset Finish Satin Chrome
- Lockset Grade 1
- Lockset Handle Type Lever
- Mortise / Cylindrical Cylindrical
- Style 9K Angled
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Stanley Security
- MFR # 9K37W15DS3626
- Zoro # G0283249
- Country of Origin United States
- Category Keyed Entry Door Handles
Description
Mechanical, Lever, Cylindrical, Lockset Function Institution, Lockset Grade 1, Style 9K Angled, Lockset Finish Satin Chrome, Keyway Type None, Key Type Not Keyed, Standards ANSI A156.2, UL Listed, ADA Compliant Yes, Lockset Fire Rating 3 hr, Backset 2 3/4 in, Ligature Resistant No, Cylinder Core Type SFIC Not Included, Features Corrosion Treated Internal Steel Mechanisms, For Use With Hollow Metal and Wood Doors, Handle Material Zinc, Includes Mounting Hardware, Item Lever
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT O-Ring, Dash 202, Viton, 0.13 In., PK25 (U38871.012.0025)
- MSI Capella Cobble Brick 2 X 10 Matte Porcelain Floor And Wall Tile, 32PK (ZOR-PT-0254)
- ARCHITECTURAL PRODUCTS BY OUTWATER 3-15/16 in. x 3-5/8 in. x 94-1/2 in. Polyurethane Crown Molding 15-1/2 LF, 2PK (3P5.37.00710)
- FASADE Fasade 18in x 24in Traditional 1 Polished Copper Backsplash Panel 5pk (PB5025)
- STANLEY SECURITY Lever Lockset, Mechanical, Entrance, Grd. 1 (9K37AB16DS3625)
- STANLEY SECURITY Lever Lockset, Mechanical, Hotel, Grd. 1 (9K37H15DS3626)
- STANLEY SECURITY Lever Lockset, Mechanical, Classroom, Grd.1 (9K37R15DS3626)
- STANLEY SECURITY Lever Lockset, Mechanical, Intruder, Grd. 1 (9K37IN15DS3626)
- STANLEY SECURITY Lever Lockset, Mechanical, Intruder, Grd. 1 (9K37IN14DS3626)
- STANLEY SECURITY Stanley Best 7KC37AB15DS3626 2.75 in. 7K Series Backset 7 Pin Entry 15 Lever & D Rose ANSI Strike Less Core; Satin Chrome (7KC37AB15DS3626)
- CORBIN RUSSWIN Privacy Mortise Lockbody Only, Satin Chrome (ML2060 KK 626)
- Stanley Security Door Locks and Deadbolts