Shop All Keyed Entry Door Handles
Stanley Security
Lever Lockset, Mechanical, Entrance, Grd. 1
Mfr # 9K37AB15DS3625
Zoro # G0283635
product price: $541.99
/ea
Free Shipping & Returns
$541.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lockset Finish Bright Chrome
- Lockset Grade 1
- Lockset Handle Type Lever
- Mortise / Cylindrical Cylindrical
- Style 9K Angled
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stanley Security
- MFR # 9K37AB15DS3625
- Zoro # G0283635
- Country of Origin United States
- Category Keyed Entry Door Handles
Description
Mechanical, Lever, Cylindrical, Lockset Function Entrance, Lockset Grade 1, Style 9K Angled, Lockset Finish Bright Chrome, Keyway Type None, Key Type Not Keyed, Standards ANSI A156.2, UL Listed, ADA Compliant Yes, Lockset Fire Rating 3 hr, Backset 2 3/4 in, Ligature Resistant No, Cylinder Core Type SFIC Not Included, Features Corrosion Treated Internal Steel Mechanisms, For Use With Hollow Metal and Wood Doors, Handle Material Zinc, Includes Mounting Hardware, Item Lever
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIMELINE TOOLS Wood Window Vent Lock (2 Pack) (U 9939)
- ADAMS RITE Adams Rite 7400 Series Electric Strike, 12, 16, 24 VAC/DC, For DeadLatches or Cylindrical (ADR-7440-628)
- GLIDERITE HARDWARE 3 in. Center to Center Matte Black Beaded Spade Cabinet Pull - 4354-MB, 5PK (4354-MB-5)
- ILCO Ilco: Key Blanks, 1000V-CO26 CORBIN (DL OOV 20V (ILCO-1000V-CO26)
- STANLEY SECURITY Lever Lockset, Mechanical, Dormitory, Grd.1 (9K37T15DS3626)
- STANLEY SECURITY Lever Lockset, Mechanical, Entrance, Grd. 1 (9K37B15DS3626)
- STANLEY SECURITY Lever Lockset, Mechanical, Intruder, Grd. 1 (9K37IN14DS3626)
- STANLEY SECURITY Lever Lockset, Mechanical, Dormitory, Grd.1 (9K37T14DS3626)
- STANLEY SECURITY Lever Lockset, Mechanical, Classroom, Grd.1 (9K37R15DS3626)
- STANLEY SECURITY Lever Lockset, Mechanical, Hotel, Grd. 1 (9K37H15DS3626)
- SCHLAGE COMMERCIAL A53RORB626 A Series Entry Full Size Interchangeable Core Orbit Lock C Keyway 11085 Latch 10001 (A53RORB626)
- Stanley Security Door Lever Locksets