Shop All Dummy Door Handles
Stanley Security
Lever Lockset, Mechanical, Dummy, Grd. 2
Mfr # QCL220M613
Zoro # G1604891
product price: $40.45
/ea
$40.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lockset Finish Oil Rubbed Bronze
- Lockset Grade 2
- Lockset Handle Type Lever
- Mortise / Cylindrical Cylindrical
- Lockset Function Dummy
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stanley Security
- MFR # QCL220M613
- Zoro # G1604891
- Country of Origin Taiwan, Province of China
- Category Dummy Door Handles
Description
Mechanical, Lever, Cylindrical, Lockset Function Dummy, Lockset Grade 2, Style QCL220 Summit, Lockset Finish Oil Rubbed Bronze, Keyway Type None, Key Type Lock is Keyless, Standards ANSI/BHMA A156.2; ADA; UL/cUL, ADA Compliant Yes, Lockset Fire Rating 3 hr, Backset 2 3/4 in, Ligature Resistant No, Cylinder Core Type Interchangeable Core, Features Cylindrical Locks, For Use With Various Door Types, Handle Material Zinc, Includes Hardware, Item Lever Lockset
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT O-Ring, Viton, 17mm OD, PK10 (1RHV4)
- BANSBACH EASYLIFT Gas Spring, Steel, Force 200 (AF243-064)
- ZORO SELECT S Hook, 1/8 in. Opening, 3/4 in., PK50 (U17380.000.0075)
- STANLEY SECURITY Key Blank, Keyway C, Standard Type, 7 Pins (7AS1C1KS915KS800)
- EZ-FLO EASTMAN Door Lever Lockset, Mechanical, Dummy (57853)
- SCHLAGE Dummy Lever Aged Bronze (F170ACCRH716)
- JOHNSON HARDWARE Pocket Door Dummy Pull Brass (21-3PPK2)
- COPPER CREEK Avery Grade 2 Cylindrical Lever Dummy Ul, Satin Stainless (AL6290SS)
- SCHLAGE Bright Brass Dummy Lever Lockset, Avila (F170 VLA 605)
- EZ-FLO EASTMAN Door Lever Lockset, Mechanical, Dummy (57849)
- SURE-LOC HARDWARE Sure-Loc Hardware Levanto Dummy Rosette, Flat Black, Knurled Grip in Satin Brass (LV100 FBL GRIP-KN SB)
- Stanley Security Door Locks and Deadbolts