Shop All Keys
Stanley Security
Key Blank, Keyway TB, Standard Type, 7 Pins
Mfr # 7AS1TB1KS915KS800
Zoro # G6594721
product price: $1.19
/ea
Sold in multiples of 6 for $7.14
$7.14
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lock Manufacturer Best
- Number of Pins 7
- Type Standard
- Material Brass
- For Use With Stanley Cores
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stanley Security
- MFR # 7AS1TB1KS915KS800
- Zoro # G6594721
- Country of Origin United States
- Category Keys
Dimensions
Length (In.) | 2 in |
Details
Lock Manufacturer | Best |
Keyway Type | TB |
Number of Pins | 7 |
Type | Standard |
Item | Key Blank |
Material | Brass |
For Use With | Stanley Cores |
Description
Key Blank, Type Standard, Material Brass, Lock Manufacturer BEST, Keyway Type TB, Number of Pins 7, For Use With Stanley Cores, Package Quantity 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHLAGE COMMERCIAL Satin Chrome Mortise Lock L017003A626 (L017003A626)
- E900 HARDWARE E900 Universal One-Piece Garage Door Hardware Kit (E900-R)
- KEY SYSTEMS Vel-Key Duo Tags (203)
- GLIDERITE HARDWARE 5 in. Center to Center Oil Rubbed Bronze Rectangular Cabinet Pull , 10PK (81929-ORB-10)
- STANLEY SECURITY Key Blank, Keyway J, Standard Type, 7 Pins (7AS1J1KS915KS800)
- STANLEY SECURITY Key Blank, Keyway M, Standard Type, 7 Pins (7AS1M1KS915KS800)
- STANLEY SECURITY Key Blank, Keyway K, Standard Type, 7 Pins (7AS1K1KS915KS800)
- STANLEY SECURITY Key Blank, Keyway L, Standard Type, 7 Pins (7AS1L1KS915KS800)
- STANLEY SECURITY Key Blank, Keyway BA, Standard Type, 7 Pins (7AS1BA1KS915KS800)
- STANLEY SECURITY Key Blank, Keyway C, Standard Type, 7 Pins (7AS1C1KS915KS800)
- ILCO HY14 Hyundai / Kia PLASTIC Key Head single (ILCO-HY14-P)
- Stanley Security Keys