Shop All Keys
Stanley Security
Key Blank, Keyway R, Standard Type, 7 Pins
Mfr # 7AS1R1KS915KS800
Zoro # G7375929
original price:
$1.71
9% off
$1.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lock Manufacturer Best
- Number of Pins 7
- Type Standard
- Material Brass
- For Use With Stanley Cores
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Stanley Security
- MFR # 7AS1R1KS915KS800
- Zoro # G7375929
- Country of Origin United States
- Category Keys
Dimensions
Length (In.) | 2 in |
Details
Lock Manufacturer | Best |
Keyway Type | R |
Number of Pins | 7 |
Type | Standard |
Item | Key Blank |
Material | Brass |
For Use With | Stanley Cores |
Description
Key Blank, Type Standard, Material Brass, Lock Manufacturer BEST, Keyway Type R, Number of Pins 7, For Use With Stanley Cores, Package Quantity 1
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAL-ROYAL Passage Function Sliding Door Lock, US19 Flat Black (SDL17-19)
- EKENA MILLWORK 6 1/4"H x 6 1/4"P x 8 7/8"F x 94 1/2"L Classic Crown Moulding (MLD06X06X08CL)
- BELL & GOSSETT P48690 Volute Gasket B Style (P48690)
- SCHLAGE COMMERCIAL Satin Chrome Cylinder 30001C626118 (30001C626118)
- STANLEY SECURITY Key Blank, Keyway K, Standard Type, 7 Pins (7AS1K1KS915KS800)
- STANLEY SECURITY Key Blank, Keyway A, Standard Type, 7 Pins (7AS1A1KS915KS800)
- STANLEY SECURITY Key Blank, Keyway C, Standard Type, 7 Pins (7AS1C1KS915KS800)
- STANLEY SECURITY Key Blank, Keyway H, Standard Type, 7 Pins (7AS1H1KS915KS800)
- STANLEY SECURITY Key Blank, Keyway D, Standard Type, 7 Pins (7AS1D1KS915KS800)
- STANLEY SECURITY Peaks 7 Pin B1 Keyway Key Blank (ST567258)
- OEM NEW: 2017-2019 Chrysler Pacifica / 7-Button Smart Key / No KeySense / PN: 68217832AC / M3N-97 (RSK-CHY-832AC)
- Stanley Security Keys