Shop All Keys
Stanley Security
Key Blank, Keyway L, Standard Type, 7 Pins
Mfr # 7AS1L1KS915KS800
Zoro # G7376050
product price: $1.85
/ea
$1.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lock Manufacturer Best
- Number of Pins 7
- Type Standard
- Material Brass
- For Use With Stanley Cores
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stanley Security
- MFR # 7AS1L1KS915KS800
- Zoro # G7376050
- Country of Origin United States
- Category Keys
Dimensions
Length (In.) | 2 in |
Details
Lock Manufacturer | Best |
Keyway Type | L |
Number of Pins | 7 |
Type | Standard |
Item | Key Blank |
Material | Brass |
For Use With | Stanley Cores |
Description
Key Blank, Type Standard, Material Brass, Lock Manufacturer BEST, Keyway Type L, Number of Pins 7, For Use With Stanley Cores, Package Quantity 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEST Top B8 Pin Segment for SFIC Cores (B8)
- TRIMLITE Molded Door 36" x 96", Primed White (3080MHCCAR)
- STOCKCAP S Caps-0.625-0.750-0.060-701-89-BLACK, 100PK (709647)
- NORTON DOOR CONTROLS Manual Hydraulic Norton 410 Door Closer Heavy Duty Interior and Exterior, Dark Bronze (410XHDHX690)
- STANLEY SECURITY Key Blank, Keyway K, Standard Type, 7 Pins (7AS1K1KS915KS800)
- STANLEY SECURITY Key Blank, Keyway BA, Standard Type, 7 Pins (7AS1BA1KS915KS800)
- STANLEY SECURITY Key Blank, Keyway F, Standard Type, 7 Pins (7AS1F1KS915KS800)
- STANLEY SECURITY Key Blank, Keyway M, Standard Type, 7 Pins (7AS1M1KS915KS800)
- STANLEY SECURITY Stanley Best 1AK1B117 Peaks 7 Pin B1 Keyway Key Blank (1AK1B117)
- STANLEY SECURITY Key Blank, Keyway R, Standard Type, 7 Pins (7AS1R1KS915KS800)
- KEYLESS FACTORY 2004-2018 Toyota / 3-Button Keyless Entry Remote Shell / PN: 89742-AE010 / GQ43VT20T (ORS-TOY-20T-3)
- Stanley Security Keys