Shop All Keys
Stanley Security
Key Blank, Keyway J, Standard Type, 7 Pins
Mfr # 7AS1J1KS915KS800
Zoro # G7376017
product price: $1.89
/ea
$1.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lock Manufacturer Best
- Number of Pins 7
- Type Standard
- Material Brass
- For Use With Stanley Cores
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stanley Security
- MFR # 7AS1J1KS915KS800
- Zoro # G7376017
- Country of Origin United States
- Category Keys
Dimensions
Length (In.) | 2 in |
Details
Lock Manufacturer | Best |
Keyway Type | J |
Number of Pins | 7 |
Type | Standard |
Item | Key Blank |
Material | Brass |
For Use With | Stanley Cores |
Description
Key Blank, Type Standard, Material Brass, Lock Manufacturer BEST, Keyway Type J, Number of Pins 7, For Use With Stanley Cores, Package Quantity 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEC Compression Spring , PK3 (C10101122500S)
- SURE-LOC HARDWARE Sure-Loc Hardware Square Pocket Door Pull, Passage, Flat Black (DP-SQ01 FBL)
- EKENA MILLWORK Lifetime Vinyl, Standard Two Equal Panels, Raised Panel Shutters, LP2S14X06700WH (LP2S14X06700WH)
- MSI White Oak Split Face Ledger Panel 6 In. X 24 In. Multi-Finish Marble Wall Tile, 6PK (ZOR-PNL-0045)
- STANLEY SECURITY Key Blank, Keyway H, Standard Type, 7 Pins (7AS1H1KS915KS800)
- STANLEY SECURITY Key Blank, Keyway M, Standard Type, 7 Pins (7AS1M1KS915KS800)
- STANLEY SECURITY Key Blank, Keyway R, Standard Type, 7 Pins (7AS1R1KS915KS800)
- STANLEY SECURITY Stanley Best 1A1J1KS473KS800 Standard 7 Pin J Keyway Key Blank KS473 (1A1J1KS473KS800)
- STANLEY SECURITY Key Blank, Keyway D, Standard Type, 7 Pins (7AS1D1KS915KS800)
- STANLEY SECURITY Key Blank, Keyway C, Standard Type, 7 Pins (7AS1C1KS915KS800)
- ILCO Ilco: Key Blanks, A1001EH-CO88 COR.(UOOZ A22Z2) (ILCO-A1001EH-CO88)
- Stanley Security Keys