Shop All Surface Hinges
Stanley Security
Hinge Satin Stainless Steel
Mfr # FBB191 4-1/2X4 32D
Zoro # G711773122
product price: $60.79
/ea
$60.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stanley Security
- MFR # FBB191 4-1/2X4 32D
- Zoro # G711773122
- UPC # 887838069870
- Country of Origin United States
- Category Surface Hinges
Description
Five Knuckle Ball Bearing Architectural Hinge, Brass, Bronze or Stainless Steel Full Mortise, Standard Weight, 4-1/2 In. by 4 In., Square Corner, Satin Stainless SteelStanley manufacturers a suite of Architectural Hinges to fit any application.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COMPX NATIONAL Disc Tumbler Keyed Cam Lock, Keyed Alike, C346A Key, For Material Thickness 1 7/16 in (C8060-C346A-3)
- LLB LLB: LockMonkey: Under-the-Door Lever Opener Tool (MK200) (LOCK MONKEY) (MNK-MK200)
- E900 HARDWARE P528 28 in. Plug-End Extension Spring (0.207 in. No. 5 Wire) (P528)
- EKENA MILLWORK Standard Hughes Architectural Grade PVC Bracket, 2"W x 6"D x 6"H (BKTP02X06X06HUG)
- STANLEY SECURITY Five Knuckle Concealed Conductor Ball Bearing Architectural Hinge, Brass, Bronze or Stainless Steel (CEFBB191-54 4-1/2X4 26D)
- STANLEY SECURITY Five Knuckle Concealed Conductor Ball Bearing Architectural Hinge, Brass, Bronze or Stainless Steel (CEFBB191-66 4.5X4.5 US32D)
- IVES 5-Knuckle Ball Bearing Hinge, Standard Weight, 4-1/2-in x 4-1/2-in, Satin Nickel Finish (5BB1 4.5X4.5 619)
- SELECT HINGES Grade 1 Geared Continuous Hinge, Full Surface, 95-in, Standard Duty, Clear Anodized Aluminum Finish (SL57 CL SD 95)
- HARDWARE RESOURCES 90Deg Heavy Duty Full Overlay Cam Adjustable Soft-Close Hinge W/ Press-In 8 Mm Dowels (1750.0161.25)
- HARDWARE RESOURCES Traditional 1/2In. Overlay Hinge W/ Screws - Satin Nickel (P5011SN-R)
- HARDWARE RESOURCES 105Deg 1-1/4In. Overlay Heavy Duty Dura-Close Soft-Close Compact Hinge W/ Press-In 8 Mm Dowels (9394-000)
- Stanley Security Surface Hinges