Shop All Surface Hinges
Stanley Security
Five Knuckle Concealed Switch Concealed Conductor Ball Bearing Architectural Hinge, Steel Full Morti
Mfr # CECSFBB179-54RH 4.5X4.5 26D
Zoro # G309955329
product price: $174.99
/ea
Free Shipping & Returns
$174.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Metal
- Finish Satin Chrome
- Door Leaf Width 3.25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stanley Security
- MFR # CECSFBB179-54RH 4.5X4.5 26D
- Zoro # G309955329
- UPC # 197163135851
- Country of Origin United States
- Category Surface Hinges
Dimensions
Door Leaf Width | 3.25 in |
Details
Item | Electrified Hinges |
Material | Metal |
Finish | Satin Chrome |
Description
Five Knuckle Concealed Switch Concealed Conductor Ball Bearing Architectural Hinge, Steel Full Mortise, Standard Weight, 4-1/2-in by 4-1/2-in, Square Corner, Right-Handed, 4-Wire, Satin Chrome
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT O-Ring, Dash 339, Viton, 0.21 In., PK5 (U38871.018.0325)
- YALE Mortise Lock (CRCN8802FL 626)
- BALDWIN Estate Bright Chrome Door Stop (4045.260)
- LUCKY LINE Spring Snap, HD, Steel, L 2 3/8 In (4GGN5)
- STANLEY SECURITY Five Knuckle Concealed Conductor Ball Bearing Architectural Hinge, Brass, Bronze or Stainless Steel (CEFBB191-54 4-1/2X4 26D)
- STANLEY SECURITY Five Knuckle Concealed Conductor Ball Bearing Architectural Hinge, Brass, Bronze or Stainless Steel (CEFBB191-66 4.5X4.5 US32D)
- STANLEY SECURITY Hinge Satin Stainless Steel (FBB191 4-1/2X4 32D)
- HARDWARE RESOURCES Bright Nickel 3-1/2" Three Leaf Fixed Pin Swaged Non-Mortise Hinge (20251BN)
- RICHELIEU 2Pack 4inch 102 mm Full Mortise Butt Hinge, Brass (2822BB)
- RICHELIEU 2Pack 3inch 76 mm Full Mortise Ball Bearing Butt Hinge, Brushed Nickel (41820NBB)
- SELECT-HINGES Select-Hinges: Full Surface Hinge, Center Pivot, 95" Heavy Duty, Clear Aluminum Finish (SLH-57-95-CL-HD)
- Stanley Security Door Hinges