Shop All Surface Hinges
Stanley Security
Five Knuckle Concealed Conductor Ball Bearing Architectural Hinge, Steel Full Mortise, Standard Weig
Mfr # CEFBB179-66 5X5 26D
Zoro # G909955286
product price: $166.99
/ea
Free Shipping & Returns
$166.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Metal
- Finish Satin Chrome
- Door Leaf Width 3.25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stanley Security
- MFR # CEFBB179-66 5X5 26D
- Zoro # G909955286
- UPC # 197163038787
- Country of Origin United States
- Category Surface Hinges
Dimensions
Door Leaf Width | 3.25 in |
Details
Item | Electrified Hinges |
Material | Metal |
Finish | Satin Chrome |
Description
Five Knuckle Concealed Conductor Ball Bearing Architectural Hinge, Steel Full Mortise, Standard Weight, 5-in by 5-in, Square Corner, Spec. 6-Wire, Satin Chrome
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTANA Surface Bolt With Off-Set, Heavy Duty Oil Rubbed Bronze 42" (FPG4210B)
- LUCIDA SURFACES LUCIDA SURFACES, MaxCore Piano White 7 5/16 in. x48 in. 5.8mm 22MIL Interlocking Luxury Vinyl Planks , 10PK (MC-512)
- KWIKSET Deadblt Sng Al Sn (99800-123)
- BALDWIN Estate Lifetime Satin Brass Door Stop (4510.044)
- STANLEY SECURITY Five Knuckle Concealed Conductor Ball Bearing Architectural Hinge, Brass, Bronze or Stainless Steel (CEFBB191-66 4.5X4.5 US32D)
- STANLEY SECURITY Hinge Satin Stainless Steel (FBB191 4-1/2X4 32D)
- STANLEY SECURITY Five Knuckle Concealed Conductor Ball Bearing Architectural Hinge, Brass, Bronze or Stainless Steel (CEFBB191-54 4-1/2X4 26D)
- RICHELIEU 4 12inch 114 mm Full Mortise Adjustable Spring Hinge, Flat Black (52823FBB1)
- HARDWARE RESOURCES Dark Antique Copper Machined 3" Loose Pin Non-Mortise Hinge 4 Hole (9500DACM)
- EMBASSY 3-1/2 x 3-1/2 Solid Brass Hinge, Polished Nickel Finish with Ball Tips (3535BBUS14B-1)
- HARDWARE RESOURCES 105Deg 1-1/4In. Overlay Dura-Close Self-Close Compact Hinge W/ Press-In 8 Mm Dowels (8394-000)
- Stanley Security Surface Hinges