Shop All Surface Hinges
Stanley Security
Five Knuckle Concealed Conductor Ball Bearing Architectural Hinge, Steel Full Mortise, Standard Weig
Mfr # CEFBB179-56 4-1/2X4-1/2 26D
Zoro # G809955331
product price: $156.99
/ea
Free Shipping & Returns
$156.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Metal
- Finish Satin Chrome
- Door Leaf Width 3.25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stanley Security
- MFR # CEFBB179-56 4-1/2X4-1/2 26D
- Zoro # G809955331
- UPC # 197163038688
- Country of Origin United States
- Category Surface Hinges
Dimensions
Door Leaf Width | 3.25 in |
Details
Item | Electrified Hinges |
Material | Metal |
Finish | Satin Chrome |
Description
Five Knuckle Concealed Conductor Ball Bearing Architectural Hinge, Steel Full Mortise, Standard Weight, 4-1/2-in by 4-1/2-in, Square Corner, 6-Wire, Satin Chrome
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YELLOW JACKET Bulk Gaskets, PK10 (19011)
- ELESA Tube End Caps, 1120 lb., Black (NDX.T-1-1/2X0,065- B 1/2-13)
- SARGENT Exit Trim, Classroom, L Lever, US26D, Use w/ Concealed 80 Series, RHR (713-4 ETL RHRB 26D)
- STRYBUC ADA Concealed Latch Set (91-209)
- STANLEY SECURITY Five Knuckle Concealed Conductor Ball Bearing Architectural Hinge, Brass, Bronze or Stainless Steel (CEFBB191-54 4-1/2X4 26D)
- STANLEY SECURITY Hinge Satin Stainless Steel (FBB191 4-1/2X4 32D)
- STANLEY SECURITY Five Knuckle Concealed Conductor Ball Bearing Architectural Hinge, Brass, Bronze or Stainless Steel (CEFBB191-66 4.5X4.5 US32D)
- RICHELIEU 2Pack 3 12inch 89 mm Full Mortise Ball Bearing Butt Hinge, Black (4821FBB)
- HARDWARE RESOURCES 105Deg 1/2In. Overlay Hvy Dty Dura-Close Soft-Close Compact Hinge W/ 2 Cleats And W/Out Dowels. (9390-2C)
- RICHELIEU 2Pack 3 12inch 89 mm Full Mortise Ball Bearing Butt Hinge, Brushed Nickel (42821NBB)
- NATIONAL MFG/SPECTRUM BRANDS HHI 4x4 ZN STL TP Hinge (N140-723)
- Stanley Security Door Hinges