Shop All Surface Hinges
Stanley Security
Five Knuckle Concealed Conductor Ball Bearing Architectural Hinge, Steel Full Mortise, Standard Weig
Mfr # CEFBB179-54 4-1/2X4 26
Zoro # G309955312
product price: $97.39
/ea
Free Shipping & Returns
$97.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Metal
- Finish Bright Chrome
- Door Leaf Width 3.25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stanley Security
- MFR # CEFBB179-54 4-1/2X4 26
- Zoro # G309955312
- UPC # 197163135813
- Country of Origin United States
- Category Surface Hinges
Dimensions
Door Leaf Width | 3.25 in |
Details
Item | Electrified Hinges |
Material | Metal |
Finish | Bright Chrome |
Description
Five Knuckle Concealed Conductor Ball Bearing Architectural Hinge, Steel Full Mortise, Standard Weight, 4-1/2-in by 4-in, Square Corner, 4-Wire, Bright Chrome
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EGEETOUCH WEATHERPROOF Smart Padlock, Long Shackle (5-02502-94)
- ZORO SELECT O-Ring, Dash 133, Viton, 0.1 In., PK10 (U38875.009.0181)
- ACOUSTIC CEILING PRODUCTS Genesis Smooth Pro PVC Ceiling Tile, Waterproof & Washable, 2'L X 4'W, White - 10/Case (745-00)
- LCN Manual Hydraulic 4040XP Series Surface Mounted Closers Surface Mounted Closer Heavy Duty (4040XP-RW/PA STAT)
- STANLEY SECURITY Hinge Satin Stainless Steel (FBB191 4-1/2X4 32D)
- STANLEY SECURITY Five Knuckle Concealed Conductor Ball Bearing Architectural Hinge, Brass, Bronze or Stainless Steel (CEFBB191-54 4-1/2X4 26D)
- STANLEY SECURITY Five Knuckle Concealed Conductor Ball Bearing Architectural Hinge, Brass, Bronze or Stainless Steel (CEFBB191-66 4.5X4.5 US32D)
- HAGER Full Surface Continuous Geared Hinge, Heavy Duty, 83-in, Satin Aluminum Clear Anodized Finish (780-210HD 83 CLR)
- BEST HINGES 4-1/2inx4-1/2in Steel Full Mortise Ball Bearing Standard Weight Square Corner Hinge # 068431 (FBB179412P)
- HAGER Concealed Leaf Continuous Geared Hinge, Heavy Duty, 83-in, Dark Bronze Anodized Aluminum Finish (780-112HD 83 DBA)
- MCKINNEY Hinge, Screw-On Mounting, Ball Bearing (4-1/2X4-1/2 10B 1502)
- Stanley Security Surface Hinges