Shop All Surface Hinges
Stanley Security
Five Knuckle Concealed Conductor Ball Bearing Architectural Hinge, Steel Full Mortise, Standard Weig
Mfr # CEFBB179-10 4-1/2X4-1/2 26D
Zoro # G409955311
product price: $174.99
/ea
Free Shipping & Returns
$174.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Metal
- Finish Satin Chrome
- Door Leaf Width 3.25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stanley Security
- MFR # CEFBB179-10 4-1/2X4-1/2 26D
- Zoro # G409955311
- UPC # 197163135820
- Country of Origin United States
- Category Surface Hinges
Dimensions
Door Leaf Width | 3.25 in |
Details
Item | Electrified Hinges |
Material | Metal |
Finish | Satin Chrome |
Description
Five Knuckle Concealed Conductor Ball Bearing Architectural Hinge, Steel Full Mortise, Standard Weight, 4-1/2-in by 4-1/2-in, Square Corner, 10-Wire, Satin Chrome
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DISCO Blk Finish Metal Cabinet Mini Bulb (80321)
- RICHELIEU HARDWARE 10 1/8 in (256 mm) Center-to-Center Matte Black Contemporary Cabinet Pull (BP7348256900)
- TELL Light Duty Commercial Entry Lever Lockset, Satin Chrome Finish (CL100200)
- DELTANA Dutch Door Bolt, Heavy Duty Black 4" (DDB425U19)
- STANLEY SECURITY Five Knuckle Concealed Conductor Ball Bearing Architectural Hinge, Brass, Bronze or Stainless Steel (CEFBB191-54 4-1/2X4 26D)
- STANLEY SECURITY Hinge Satin Stainless Steel (FBB191 4-1/2X4 32D)
- STANLEY SECURITY Five Knuckle Concealed Conductor Ball Bearing Architectural Hinge, Brass, Bronze or Stainless Steel (CEFBB191-66 4.5X4.5 US32D)
- RICHELIEU 4 12inch 114 mm Full Mortise Adjustable Spring Hinge, Stainless Steel (52823SSB1)
- DELTANA 4 x 4 x 5/8 x SQ Hinge, Handed, Ball Bearing, Security in Brushed Stainless PR (SS44058B32DRH-S)
- DELTANA 4in Double Action Saloon Hinge Satin Stainless Steel Finish (DASHS4U32D)
- RICHELIEU 2Pack 4inch 102 mm Full Mortise Butt Hinge, Black (1822FBB)
- Stanley Security Surface Hinges