Shop All Surface Hinges
Stanley Security
Five Knuckle Concealed Conductor Ball Bearing Architectural Hinge, Steel Full Mortise, Heavy Weight,
Mfr # CEFBB168-54 5X5 26D
Zoro # G709955325
product price: $136.99
/ea
Free Shipping & Returns
$136.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Metal
- Finish Satin Chrome
- Door Leaf Width 3.25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stanley Security
- MFR # CEFBB168-54 5X5 26D
- Zoro # G709955325
- UPC # 197163038435
- Country of Origin United States
- Category Surface Hinges
Dimensions
Door Leaf Width | 3.25 in |
Details
Item | Electrified Hinges |
Material | Metal |
Finish | Satin Chrome |
Description
Five Knuckle Concealed Conductor Ball Bearing Architectural Hinge, Steel Full Mortise, Heavy Weight, 5-in by 5-in, Square Corner, 4-Wire, Satin Chrome
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTANA Oil Rubbed Bronze Spring Hinge, Holes per Leaf: 4 (DSH44U10B)
- FROST KING GUTTER GUARD MESH 6""X20' (VX620)
- X1 TOOLS R-22 O-Ring ID: 28 mm, CS: 3.5 mm, OD: 35 mm 10 O-Rings by X1 Tools (X1E-CON-ORI-RUB-0022x10)
- LCN 4011-REG LH AL DEL MC Surface Closers (4011-REG LH 689 DEL MC)
- STANLEY SECURITY Hinge Satin Stainless Steel (FBB191 4-1/2X4 32D)
- STANLEY SECURITY Five Knuckle Concealed Conductor Ball Bearing Architectural Hinge, Brass, Bronze or Stainless Steel (CEFBB191-66 4.5X4.5 US32D)
- STANLEY SECURITY Five Knuckle Concealed Conductor Ball Bearing Architectural Hinge, Brass, Bronze or Stainless Steel (CEFBB191-54 4-1/2X4 26D)
- HARDWARE RESOURCES Traditional 1/2In. Overlay Hinge W/ Screws - Satin Nickel (P5011SN-R)
- RICHELIEU 2Pack 3inch 76 mm Full Mortise Butt Hinge, Black (820FBB)
- MCKINNEY Electrified Hinges (TB2714 4-1/2X4-1/2 26D CC4)
- GLIDERITE HARDWARE 3-1/2 in. Antique Brass Door Hinge with 5/8 in. Corner Radius - 3558-AB (3558-AB-1)
- Stanley Security Door Hinges