Shop All Surface Hinges
Stanley Security
Five Knuckle Concealed Conductor Ball Bearing Architectural Hinge, Steel Full Mortise, Heavy Weight,
Mfr # CEFBB168-54 5X4 26D
Zoro # G509955327
product price: $136.99
/ea
Free Shipping & Returns
$136.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Metal
- Finish Satin Chrome
- Door Leaf Width 3.25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stanley Security
- MFR # CEFBB168-54 5X4 26D
- Zoro # G509955327
- UPC # 197163135837
- Country of Origin United States
- Category Surface Hinges
Dimensions
Door Leaf Width | 3.25 in |
Details
Item | Electrified Hinges |
Material | Metal |
Finish | Satin Chrome |
Description
Five Knuckle Concealed Conductor Ball Bearing Architectural Hinge, Steel Full Mortise, Heavy Weight, 5-in by 4-in, Square Corner, 4-Wire, Satin Chrome
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEEDEX Door Loop, Surface Mount, SS, Silver (K-DL38A)
- TRIM-LOK Edge Trim, Alum Clip, 0.23 In W, 25 Ft (75B3X1/16-25)
- MCKINNEY 3 1/2 in W x Satin Brass Swing Clear Hinge (3 1/2 T2895 US4 1/4RC NL)
- COMPX NATIONAL Disc Tumbler Keyed Cam Lock, Keyed Alike, C415A Key, For Material Thickness 7/64 in (C8051-C415A-14A)
- STANLEY SECURITY Five Knuckle Concealed Conductor Ball Bearing Architectural Hinge, Brass, Bronze or Stainless Steel (CEFBB191-54 4-1/2X4 26D)
- STANLEY SECURITY Hinge Satin Stainless Steel (FBB191 4-1/2X4 32D)
- STANLEY SECURITY Five Knuckle Concealed Conductor Ball Bearing Architectural Hinge, Brass, Bronze or Stainless Steel (CEFBB191-66 4.5X4.5 US32D)
- SELECT-HINGES Select-Hinges: Full Surface Hinge, Center Pivot, 83", Dark Bronze Finish (SLH-57-83-BR-SD)
- NATIONAL MFG/SPECTRUM BRANDS HHI 2PK 3 Full Surf Hinge (N115-055)
- NATIONAL 2-1/2 In. Square Plain Steel Broad Door Hinge (N139733)
- DELTANA 1/2 Diameter Decorative Ball Tip Finial For Hinge Rust (DSBT-RT)
- Stanley Security Door Hinges