Shop All Surface Hinges
Stanley Security
Five Knuckle Concealed Conductor Ball Bearing Architectural Hinge, Steel Full Mortise, Heavy Weight,
Mfr # CEFBB168-54 4-1/2X4 26D
Zoro # G909955316
product price: $134.99
/ea
Free Shipping & Returns
$134.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Metal
- Finish Satin Chrome
- Door Leaf Width 3.25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stanley Security
- MFR # CEFBB168-54 4-1/2X4 26D
- Zoro # G909955316
- UPC # 197163135844
- Country of Origin United States
- Category Surface Hinges
Dimensions
Door Leaf Width | 3.25 in |
Details
Item | Electrified Hinges |
Material | Metal |
Finish | Satin Chrome |
Description
Five Knuckle Concealed Conductor Ball Bearing Architectural Hinge, Steel Full Mortise, Heavy Weight, 4-1/2-in by 4-in, Square Corner, 4-Wire, Satin Chrome
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Corner Guard, Black/Yellow, 1-5/8"W X 39-1/2"H (31CA19)
- ZORO SELECT Compress Spring, Precision, 2 In, PK5 (1NCT1)
- IVES Oil Rubbed Bronze Stop FS44810B (FS.10124)
- SARTODOORS French Interior Door, 30" x 96", White (FELICIA3355ID-BEM-3096)
- STANLEY SECURITY Five Knuckle Concealed Conductor Ball Bearing Architectural Hinge, Brass, Bronze or Stainless Steel (CEFBB191-66 4.5X4.5 US32D)
- STANLEY SECURITY Five Knuckle Concealed Conductor Ball Bearing Architectural Hinge, Brass, Bronze or Stainless Steel (CEFBB191-54 4-1/2X4 26D)
- STANLEY SECURITY Hinge Satin Stainless Steel (FBB191 4-1/2X4 32D)
- SELECT-HINGES Select-Hinges: 85" Geared Full Surface Hinge - 1/16"Dr Inset- Narrow Frame - D Brn (SLH-57-85-BR-HD)
- NATIONAL MFG SALES 2 in. Steel Door Removable Pin Hinge, Zinc-Plated, 2PK (5701636)
- ARCHITECTURAL CONTROL SYSTEMS Full Mortise Ball Bearing Standard Weight Steel Commercial Hinge 4-1/2 x 4-1/2 Concealed Electric (BB1279-4.5X4.5-26D-1104)
- NATIONAL MFG SALES 3 in. Steel Non-Removable Pin Zinc-Plated Hinge, 2PK (5702170)
- Stanley Security Door Hinges