Shop All Surface Hinges
Stanley Security
Five Knuckle Concealed Conductor Ball Bearing Architectural Hinge, Stainless Steel Full Mortise, Hea
Mfr # CEFBB199-58 5X4-1/2 32D
Zoro # G009955308
product price: $213.99
/ea
Free Shipping & Returns
$213.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Metal
- Finish Satin Stainless
- Door Leaf Width 3.25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stanley Security
- MFR # CEFBB199-58 5X4-1/2 32D
- Zoro # G009955308
- UPC # 197163135769
- Country of Origin United States
- Category Surface Hinges
Dimensions
Door Leaf Width | 3.25 in |
Details
Item | Electrified Hinges |
Material | Metal |
Finish | Satin Stainless |
Description
Five Knuckle Concealed Conductor Ball Bearing Architectural Hinge, Stainless Steel Full Mortise, Heavy Weight, 5-in by 4-1/2-in, Square Corner, 8-Wire, Satin Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PEMKO Privacy Latch, 1-3/4" L, 2-1/4" W (PDLAABSP)
- NATIONAL HARDWARE STRAP HINGE HD 8"" SS (N342-493)
- STYLEMARK Stylemark GRG Access Panel - 24" x 24" Access Opening (CAP-2424)
- RENIN Renin 60 in. x 80 1/2 in. Euro 3-Lite Bypass Door (EU2030BWFGE060080)
- STANLEY SECURITY Five Knuckle Concealed Conductor Ball Bearing Architectural Hinge, Brass, Bronze or Stainless Steel (CEFBB191-66 4.5X4.5 US32D)
- STANLEY SECURITY Five Knuckle Concealed Conductor Ball Bearing Architectural Hinge, Brass, Bronze or Stainless Steel (CEFBB191-54 4-1/2X4 26D)
- STANLEY SECURITY Hinge Satin Stainless Steel (FBB191 4-1/2X4 32D)
- BLUM 1/4 in. Glass Door Hinge Cover Cap - Black (84.4140.BL)
- SELECT-HINGES 83" Geared Full Surface Continuous Hinge - Swing clear - 1/32" Door Inset - Dark Bron (SLH-21-83-BR-SD)
- DELTANA 5/8 Radius Plain Bearing Mortise SQ Hinge Right Handed W/Standard Polished Brass / Brushed Brass PR (S44058U3/4-RH)
- RICHELIEU 4inch 102 mm Full Mortise Combination Butt Hinge, Brushed Nickel (81822NBB)
- Stanley Security Door Hinges