Shop All Surface Hinges
Stanley Security
Five Knuckle Concealed Conductor Ball Bearing Architectural Hinge, Brass, Bronze or Stainless Steel
Mfr # CEFBB191-66 4.5X4.5 US32D
Zoro # G209955337
product price: $168.99
/ea
Free Shipping & Returns
$168.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Metal
- Finish Satin Stainless
- Door Leaf Width 3.25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stanley Security
- MFR # CEFBB191-66 4.5X4.5 US32D
- Zoro # G209955337
- UPC # 197163038794
- Country of Origin United States
- Category Surface Hinges
Dimensions
Door Leaf Width | 3.25 in |
Details
Item | Electrified Hinges |
Material | Metal |
Finish | Satin Stainless |
Description
Five Knuckle Concealed Conductor Ball Bearing Architectural Hinge, Brass, Bronze or Stainless Steel Full Mortise, Standard Weight, 4-1/2-in by 4-1/2-in, Square Corner, Spec. 6-Wire, Satin Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL HARDWARE Hinge Continous Ss 1-1/2X30In (N266-940)
- KIPP Spring Plunger, Push Fit, D=12 L=24, Stainless Steel, Long Version, Ball: Stainless Steel (K0333.112)
- MSI Aspenwood Ash 9 In. X 48 In. Glazed Porcelain Floor And Wall Tile, 4PK (ZOR-PT-0175)
- DELTANA Single Side Contemporary Pull Black 12" (SSP1210U19)
- STANLEY SECURITY Hinge Satin Stainless Steel (FBB191 4-1/2X4 32D)
- STANLEY SECURITY Five Knuckle Concealed Conductor Ball Bearing Architectural Hinge, Brass, Bronze or Stainless Steel (CEFBB191-54 4-1/2X4 26D)
- NATIONAL HARDWARE 3-1/2 in. L Satin Nickel Door Hinge , 2PK (N830-437)
- EMTEK Pair of 4 in x 4 in Square Steel Heavy Duty Ball Bearing Hinges Satin Brass Finish (94014US4)
- SELECT-HINGES Select-Hinges: Full Surface Hinge, Center Pivot, 83", Dark Bronze Finish (SLH-57-83-BR-SD)
- DELTANA S35R5HD5 Heavy Duty 5/8 Radius Hinge Antique Brass, 10PK (S35R5HD5-XCP10)
- NATIONAL HARDWARE Hinge Surface Pln Stl 4In (N273-920)
- Stanley Security Surface Hinges