Shop All Surface Hinges
Stanley Security
Five Knuckle Concealed Conductor Architectural Hinge, Steel, Full Mortise, Standard Weight, 5-in by
Mfr # CECB179-66 5X4-1/2 26D
Zoro # G309955299
product price: $168.99
/ea
Free Shipping & Returns
$168.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Metal
- Finish Satin Chrome
- Door Leaf Width 3.25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stanley Security
- MFR # CECB179-66 5X4-1/2 26D
- Zoro # G309955299
- UPC # 197163135875
- Country of Origin United States
- Category Surface Hinges
Dimensions
Door Leaf Width | 3.25 in |
Details
Item | Electrified Hinges |
Material | Metal |
Finish | Satin Chrome |
Description
Five Knuckle Concealed Conductor Architectural Hinge, Steel, Full Mortise, Standard Weight, 5-in by 4-1/2-in, Square Corner, 6-Wire, Satin Chrome
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRINKS Combination Padlock, Zinc, TSA Approved, 25mm, Resettable (175-25105)
- MAG-MATE Universal J-hook Magnet, 42 lb Cap (MX2000JH)
- ABUS Padlock, Master Keyed, Standard Shackle, Rectangular Brass Body, Steel Shackle, 15/16 in W (85/40 MK KD)
- STRYBUC 6ft Flex Clerestory Pole (39-104-6)
- STANLEY SECURITY Hinge Satin Stainless Steel (FBB191 4-1/2X4 32D)
- STANLEY SECURITY Five Knuckle Concealed Conductor Ball Bearing Architectural Hinge, Brass, Bronze or Stainless Steel (CEFBB191-54 4-1/2X4 26D)
- STANLEY SECURITY Five Knuckle Concealed Conductor Ball Bearing Architectural Hinge, Brass, Bronze or Stainless Steel (CEFBB191-66 4.5X4.5 US32D)
- EMBASSY 4-1/2 x 4-1/2 Solid Brass Ball Bearing Hinge, Antique Brass Finish Acorn Tips (4545BBUS5A-1)
- HARDWARE RESOURCES Button Catch Reverse Clip L Mount - Zinc Receiver (50600)
- HILLMAN BRASS PLATED CAFE DOOR HINGE (851593)
- EMTEK Pair of 3-1/2 in x 3-1/2 in 1/4 in Radius Steel Residential Duty Hinges Satin Brass Finish (91023US4)
- Stanley Security Door Hinges