Shop All Surface Hinges
Stanley Security
Five Knuckle Concealed Conductor Architectural Hinge, Steel, Full Mortise, Standard Weight, 4-in by
Mfr # CECB179-66 4X4 26D
Zoro # G709955288
product price: $161.99
/ea
Free Shipping & Returns
$161.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Metal
- Finish Satin Chrome
- Door Leaf Width 3.25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stanley Security
- MFR # CECB179-66 4X4 26D
- Zoro # G709955288
- UPC # 197163135882
- Country of Origin United States
- Category Surface Hinges
Dimensions
Door Leaf Width | 3.25 in |
Details
Item | Electrified Hinges |
Material | Metal |
Finish | Satin Chrome |
Description
Five Knuckle Concealed Conductor Architectural Hinge, Steel, Full Mortise, Standard Weight, 4-in by 4-in, Square Corner, 6-Wire, Satin Chrome
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Coat and Garment Rack, 4 Hook, Nickel (3DYA5)
- BEA Round Mount Box, Plastic, Surface Mount (10BOX6RNDSM)
- HAGER Prime Coat Shim 337C (023349)
- VON DUPRIN Circuit Board PCB.10018 (PCB10018)
- STANLEY SECURITY Five Knuckle Concealed Conductor Ball Bearing Architectural Hinge, Brass, Bronze or Stainless Steel (CEFBB191-66 4.5X4.5 US32D)
- STANLEY SECURITY Five Knuckle Concealed Conductor Ball Bearing Architectural Hinge, Brass, Bronze or Stainless Steel (CEFBB191-54 4-1/2X4 26D)
- STANLEY SECURITY Hinge Satin Stainless Steel (FBB191 4-1/2X4 32D)
- RICHELIEU 4inch 102 mm Full Mortise Adjustable Spring Hinge, Brushed Chrome (52822BCB1)
- NATIONAL HARDWARE Hinge Sld Brass 2-1/2X1-9/16In (N211-318)
- HAGER Hinges (1150 4-1/2X4-1/2 32D)
- HARDWARE RESOURCES Traditional 1/2In. Overlay Hinge W/ Screws - Polished Chrome (P5011PC-R)
- Stanley Security Door Hinges