Shop All Surface Hinges
Stanley Security
Five Knuckle Concealed Conductor Architectural Hinge, Steel, Full Mortise, Standard Weight, 4-1/2-in
Mfr # CECB179-66 4-1/2X4-1/2 10B
Zoro # G109955338
product price: $162.99
/ea
Free Shipping & Returns
$162.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Metal
- Finish Dark Oxidized Satin Bronze Oil Rubbed
- Door Leaf Width 3.25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stanley Security
- MFR # CECB179-66 4-1/2X4-1/2 10B
- Zoro # G109955338
- UPC # 197163135899
- Country of Origin United States
- Category Surface Hinges
Dimensions
Door Leaf Width | 3.25 in |
Details
Item | Electrified Hinges |
Material | Metal |
Finish | Dark Oxidized Satin Bronze Oil Rubbed |
Description
Five Knuckle Concealed Conductor Architectural Hinge, Steel, Full Mortise, Standard Weight, 4-1/2-in by 4-1/2-in, Square Corner, 6-Wire, Dark Oxidized Satin Bronze Oil Rubbed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEC Extension Spring, Stainless Steel, PK2 (E07500693500S)
- VESTAL MFG Concrete Block Lintel, Steel, Black, Painted (750)
- BARSKA Key Shelves with 101-200 Numbered Hooks, 10 shelves (AF13684)
- DELTANA Extension Flush Bolt, Solid Brass Oil Rubbed Bronze 12" (12EFB10B)
- STANLEY SECURITY Five Knuckle Concealed Conductor Ball Bearing Architectural Hinge, Brass, Bronze or Stainless Steel (CEFBB191-66 4.5X4.5 US32D)
- STANLEY SECURITY Hinge Satin Stainless Steel (FBB191 4-1/2X4 32D)
- STANLEY SECURITY Five Knuckle Concealed Conductor Ball Bearing Architectural Hinge, Brass, Bronze or Stainless Steel (CEFBB191-54 4-1/2X4 26D)
- EMBASSY 3 x 3 Solid Brass Hinge, Satin Nickel Finish with Steeple Tips (3030US15S-1)
- RICHELIEU 2Pack 4inch 102 mm Full Mortise Butt Hinge, Black (1822FBB)
- GLIDERITE HARDWARE 4 in. Satin Nickel Square Door Hinge - 4000-SN (4000-SN-1)
- EMBASSY 4 x 4 Solid Brass Ball Bearing Hinge, Satin Brass Finish Urn Tips (4040BBUS4U-1)
- Stanley Security Door Hinges