Shop All Surface Hinges
Stanley Security
Five Knuckle Concealed Bearing Concealed Conductor Architectural Hinge, Stainless Steel Full Mortise
Mfr # CECB191-18 4-1/2X4-1/2 32D
Zoro # G209955290
product price: $205.99
/ea
Free Shipping & Returns
$205.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Metal
- Finish Satin Stainless
- Door Leaf Width 3.25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stanley Security
- MFR # CECB191-18 4-1/2X4-1/2 32D
- Zoro # G209955290
- UPC # 197163038329
- Country of Origin United States
- Category Surface Hinges
Dimensions
Door Leaf Width | 3.25 in |
Details
Item | Electrified Hinges |
Material | Metal |
Finish | Satin Stainless |
Description
Five Knuckle Concealed Bearing Concealed Conductor Architectural Hinge, Stainless Steel Full Mortise, Standard Weight, 4-1/2-in by 4-1/2-in, Square Corner, 8-Wire, Satin Stainless Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CCL Keyless Combination Cam Locks, Straight For Material Thickness 3/8 in (39021)
- DELTANA Baseboard Door Bumper, Solid Brass Black 4" (BDS425U19)
- TELL Lock Storerm Ball Us32D (CL100006)
- NATIONAL GUARD Weatherstrip, 1/4in., Neoprene, Black (127NA-36x84)
- STANLEY SECURITY Five Knuckle Concealed Conductor Ball Bearing Architectural Hinge, Brass, Bronze or Stainless Steel (CEFBB191-66 4.5X4.5 US32D)
- STANLEY SECURITY Five Knuckle Concealed Conductor Ball Bearing Architectural Hinge, Brass, Bronze or Stainless Steel (CEFBB191-54 4-1/2X4 26D)
- STANLEY SECURITY Hinge Satin Stainless Steel (FBB191 4-1/2X4 32D)
- HARDWARE RESOURCES 105Deg 1-1/4In. Overlay Heavy Duty Dura-Close Soft-Close Compact Hinge W/ Press-In 8 Mm Dowels (9394-000)
- HARDWARE RESOURCES Dark Antique Copper Machined 3" Swaged Loose Pin Non-Mortise Hinge with 1 Slot (9805DACM)
- RICHELIEU 2Pack 4inch 102 mm Full Mortise Butt Hinge, Black (1822FBNRPB)
- RICHELIEU 2Pack 3inch 76 mm Full Mortise Butt Hinge, Black (820FBB)
- Stanley Security Door Hinges