Shop All Surface Hinges
Stanley Security
Five Knuckle Concealed Bearing Concealed Conductor Architectural Hinge, Brass, Bronze or Stainless S
Mfr # CECB199-18 4-1/2X4-1/2 32D
Zoro # G609955333
product price: $174.99
/ea
Free Shipping & Returns
$174.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Metal
- Finish Satin Stainless
- Door Leaf Width 3.25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stanley Security
- MFR # CECB199-18 4-1/2X4-1/2 32D
- Zoro # G609955333
- UPC # 197163135868
- Country of Origin United States
- Category Surface Hinges
Dimensions
Door Leaf Width | 3.25 in |
Details
Item | Electrified Hinges |
Material | Metal |
Finish | Satin Stainless |
Description
Five Knuckle Concealed Bearing Concealed Conductor Architectural Hinge, Brass, Bronze or Stainless Steel Full Mortise, Heavy Weight, 4-1/2-in by 4-1/2-in, Square Corner, 8-Wire, Satin Stainless Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COMPULOCKS Maclocks Universal Tablet Lock (CL15UTL)
- BANSBACH EASYLIFT Dampers, Both Directions, Extended 16.54 (HX3P1-001)
- SCHLAGE Lever Lockset, Mechanical, Entrance, Grd. 1 (ND50JD RHO 626)
- MIDWEST FASTENER 1-5/8" x 1-7/8" x 1/8" Rubber O-Rings 8PK (78221)
- STANLEY SECURITY Five Knuckle Concealed Conductor Ball Bearing Architectural Hinge, Brass, Bronze or Stainless Steel (CEFBB191-66 4.5X4.5 US32D)
- STANLEY SECURITY Five Knuckle Concealed Conductor Ball Bearing Architectural Hinge, Brass, Bronze or Stainless Steel (CEFBB191-54 4-1/2X4 26D)
- STANLEY SECURITY Hinge Satin Stainless Steel (FBB191 4-1/2X4 32D)
- HARDWARE RESOURCES Dark Antique Copper Machined 3" Loose Pin Non-Mortise Hinge 4 Hole (9500DACM)
- HARDWARE RESOURCES 105Deg 7/16In. Overlay Heavy Duty Dura-Close Soft-Close Compact Hinge W/ Press-In 8 Mm Dowels (9390-716)
- EMTEK Pair of 4 in x 4 in 5/8 in Radius Heavy Duty Steel Ball Bearing Hinges Flat Black Finish (94034US19)
- RICHELIEU 4inch 102 mm Full Mortise Combination Butt Hinge, Brushed Nickel (81822NBB)
- Stanley Security Door Hinges