Shop All Barn & Hanging Door Hardware
This Product is Discontinued
Stanley Security
Bypassing Track Kit, 405668 Stanley EDP (Discontinued)
Mfr # 405668
Zoro # G5482261
Free Shipping & Returns
This Product is Discontinued
Key Features
- Promotion Restriction Not eligible for promotion
- Width (In.) 1 7/8 in
- For Use With For 2 Bypassing Doors with 1-3/8" to 1-3/4" Thick Panels
- Mounting Wall Bypass
- Material Aluminum (Track)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stanley Security
- MFR # 405668
- Zoro # G5482261
- UPC # 033923062039
- Country of Origin China
- Category Barn & Hanging Door Hardware
Dimensions
Width (In.) | 1 7/8 in |
Shaft Length | 4-1/2 in |
Mounting Hole Size (In.) | 11/64 in |
Outside Dia. | 1/8 in |
Height (In.) | 1 7/8 in |
Inside Dia. | 1/2 in |
Details
Promotion Restriction | Not eligible for promotion |
For Use With | For 2 Bypassing Doors with 1-3/8" to 1-3/4" Thick Panels |
Mounting | Wall Bypass |
Material | Aluminum (Track) |
Includes | (2) 96 in Panel Heavy Duty Sliding Door Hardware Set, (2) Bag Set, (2) Hangers, (2) Tracks, Bifold Hardware Set, Contractor Set for 150 lb, Floor Guide, Panel By-Pass Sliding Doors, Pocket Door Lock, Track Space, Wrench |
Finish | Prime Coat |
Color | Gray |
Category Type | Hanging Door Hardware Kits |
Item | Bypass Door Track Kit |
Number of Wheels | 4 |
Max. Weight (Lb.) | 150 lb |
Stanley EDP Number | 405668 |
Type | Bi-Fold Door |
Requires | Door |
Construction | Zinc |
Stanley Class Number | BPC150N |
Hardware | Included |
Description
Bypass Door Track Kit, Bi-Fold Door, Max. Weight (Lb.) 150 lb, Zinc Alloy, Gray, Prime Coat Finish, Shaft Length 4-1/2 in, Height (In.) 1 7/8 in, Width (In.) 1 7/8 in, Inside Dia. 1/2 in, Outside Dia. 1/8 in, Wall Bypass Mounting, Mounting Hole Size (In.) 11/64 in, Number of Wheels 4, Zinc, Hardware Included, Requires Door, For Use With Bypassing Closet Doors
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.