Shop All Barn & Hanging Door Hardware
This Product is Discontinued
Stanley Security
Bi-Fold Track Kit, 405264 Stanley EDP (Discontinued)
Mfr # 405264
Zoro # G5482185
Free Shipping & Returns
This Product is Discontinued
Key Features
- Width (In.) 1 7/8 in
- For Use With Bi-Fold Doors
- Mounting Door
- Material Metal, Aluminum (Track)
- Includes (2) Finger Pulls, (4) Hangers, 72 in Track, Floor Guide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Stanley Security
- MFR # 405264
- Zoro # G5482185
- UPC # 033923061988
- Country of Origin China
- Category Barn & Hanging Door Hardware
Dimensions
Width (In.) | 1 7/8 in |
Shaft Length | 4-1/2 in |
Outside Dia. | 1/8 in |
Height (In.) | 1 7/8 in |
Inside Dia. | 1/2 in |
Mounting Hole Size (In.) | 11/64 in |
Details
For Use With | Bi-Fold Doors |
Mounting | Door |
Material | Metal, Aluminum (Track) |
Includes | (2) Finger Pulls, (4) Hangers, 72 in Track, Floor Guide |
Finish | zinc plated |
Color | Gray |
Hardware | Included |
Stanley EDP Number | 405264 |
Construction | Zinc |
Stanley Class Number | BFC125N |
Max. Weight (Lb.) | 150 lb |
Category Type | Hanging Door Hardware Kits |
Requires | Door |
Type | Bi-Fold Door |
Item | Bifold Door Track Kit |
Number of Wheels | 4 |
Description
Bifold Door Track Kit, Bi-Fold Door, Max. Weight (Lb.) 150 lb, Zinc Alloy, Gray, Prime Coat Finish, Shaft Length 4-1/2 in, Height (In.) 1 7/8 in, Width (In.) 1 7/8 in, Inside Dia. 1/2 in, Outside Dia. 1/8 in, Door Mounting, Mounting Hole Size (In.) 11/64 in, Number of Wheels 4, Zinc, Hardware Included, Requires Door, For Use With Bi-Fold Doors
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.