Shop All Butt Hinges
Stanley Security
1-3/4" W x Satin Stainless Steel Door and Butt Hinge
Mfr # FBB191NRP 4 5X4 5 32D STS
Zoro # G6295961
$48.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Corners Square
- Door Leaf Height 4 1/2 in
- Door Leaf Thickness 0.134 in
- Door Leaf Width 1 3/4 in
- Finish Satin Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Stanley Security
- MFR # FBB191NRP 4 5X4 5 32D STS
- Zoro # G6295961
- UPC # 033923015080
- Country of Origin China
- Category Butt Hinges
Dimensions
Door Leaf Height | 4 1/2 in |
Door Leaf Width | 1 3/4 in |
Pin Dia. | 1/4 in |
Frame Leaf Width | 1 3/4 in |
Frame Leaf Height | 4 1/2 in |
Overall Knuckle Height | 4 1/2 in |
Pin Diameter | 1/4 in |
Description
Butt Hinge, Stainless Steel, Satin Stainless Steel Finish, 75 lb Load Capacity, With Holes, 4 Holes per Leaf, No Ligature Resistant, 180 Degrees Range of Motion, Orientation Non Handed, 4 1/2 in Door Leaf Height, 4 1/2 in Frame Leaf Height, 1 3/4 in Door Leaf Width, 1 3/4 in Frame Leaf Width, 0.134 in Door Leaf Thickness, 0.134 in Frame Leaf Thickness, 1-3/4 In. Required Door Thickness, Ball Bearing Type, Square Corners, Included Hardware, 3 hr Fire Rating - Door Hardware
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BANSBACH EASYLIFT Gas Spring, High Temperature, Force 15 (60003FD3)
- ZORO SELECT Magnetic Hook, White, 26 Lb, 1.835 In Dia (3DXZ5)
- MSI Dove Gray Handcrafted SAMPLE Glossy Ceramic Gray Subway Tile (ZOR-MD-T-0116-SAM)
- RANDALL 3 1/2In. X 5/8In. OVERLAP THRES (4 FT W-50-C-U)
- DELTANA Satin Nickel Door and Butt Hinge (CH2520U15)
- ZORO SELECT 2 in W x 3 in H Stainless steel Lift-Off Hinge (3HUG1)
- MCKINNEY Oil Bearing Butt Hinge, 4-1/2" x 4-1/2", US26D, Standard (TA2314 4-1/2X4-1/2 26D)
- KABA ILCO Duronotic Dark Bronze Pivot Hinge (IL-OP-15-LH-DU SETS)
- MARLBORO 2-11/16" W x 6-5/32" H Stainless steel Strap Hinge (4PRA6)
- HAGER 4.5 x 4.5 in. Full Mortise Ball Bearing Temp Hinge, Stainless Steel, 3PK (BB1191 4.5X4.5 32D)
- DELTANA Satin Nickel Door and Butt Hinge (S44R515)
- Stanley Security Door Hinges