Shop All Electric Strikes
Stanley Security
1-25/32" W x 4-1/2" H Satin Chrome Electrified Hinge
Mfr # CEFBB179-54 4-1/2X4-1/2 26D
Zoro # G8694987
Free Shipping & Returns
$156.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Corners Square
- Door Leaf Height 4 1/2 in
- Door Leaf Thickness 0.134 in
- Door Leaf Width 1 25/32 in
- Finish Satin Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Stanley Security
- MFR # CEFBB179-54 4-1/2X4-1/2 26D
- Zoro # G8694987
- Country of Origin China
- Category Electric Strikes
Dimensions
Door Leaf Height | 4 1/2 in |
Door Leaf Width | 1 25/32 in |
Pin Dia. | 5/8 in |
Frame Leaf Height | 4 1/2 in |
Frame Leaf Width | 1 25/32 in |
Description
Electrified Hinge, Steel Material, Satin Chrome Finish, 150 lb Load Capacity, With Holes, 4 Holes per Leaf, No Ligature Resistant, 180 Degrees Range of Motion, Orientation Non Handed, 4 1/2 in Door Leaf Height, 4 1/2 in Frame Leaf Height, 1 25/32 in Door Leaf Width, 1 25/32 in Frame Leaf Width, 0.134 in Door Leaf Thickness, 0.134 in Frame Leaf Thickness, 1-3/4 in Required Door Thickness, Full Mortise Mounting, 4 Number of Wires, 5/8 in Pin Dia., Steel Pin Material, Nonremovable Pin Type
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEY-WRITE KEY ID SLEEVE ASSRT 48PK (480101)
- RAYMOND Die Spring, Medium Duty, 2x5 In (104820)
- AMERICAN GARAGE DOOR SUPPLY Exhaust Port, 3 In ID, For 2 In Doors (EL33)
- EKENA MILLWORK Redford Architectural Grade PVC Running Trim, 6"H x 5/8"P x 48"L (RUNP06X0625X48RED)
- STANLEY SECURITY Electrified Door Hinge (CEFBB179-54 4-1/2X4 26D)
- STANLEY SECURITY Electrified Door Hinge with Ball Bearing (CEFBB179-66 4-1/2X4-1/2 26D)
- STANLEY SECURITY Electrified Door Hinge with Concealed Bearing (CECB179-66 4-1/2X4-1/2 26D)
- STANLEY SECURITY 1-25/32" W x 4-1/2" H Satin Chrome Electrified Hinge (CEFBB179-58 4-1/2X4-1/2 26D)
- HES Stackable Lip ExtensionHES 5000 Series (5104-1)
- HES HES 9600 Series Electric Strikes, 12/24 VDC Voltage, Stainless Steel (9600 630)
- DON-JO Don-Jo: Electric Strike Filler Plate 9" x 1 3/8", Duro Coated (DNJ-AF-29-DU)
- Stanley Security Electric Strikes