Shop All Screwdriver Sets
Stanley
Screwdriver Set
Mfr # STHT60799
Zoro # G605747963
product price: $16.85
/ea
$16.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tip Size #0, #1, #2, 1/4 in, 1/8 in, 3/16 in
- Overall Length 6 in
- Number of Pieces 10
- Corrosion Resistant Yes
- Includes (4) Phillips, (6) Slotted
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stanley
- MFR # STHT60799
- Zoro # G605747963
- UPC # 76174607994
- Country of Origin China
- Category Screwdriver Sets
Dimensions
Tip Size | #0, #1, #2, 1/4 in, 1/8 in, 3/16 in |
Overall Length | 6 in |
Range of Lengths | 3-6 |
Sizes Included | Phillips: #0 x 3 in, #1 x 4 in, #2 x 1.5 in, #2 x 4 in, Slotted: 1/8 in x 3 in, 3/16 in x 3 in, 3/16 in x 6 in, 1/4 in x 1.5 in, 1/4 in x 4 in, 1/4 in x 6 in |
Details
Item | Screwdriver Set |
Number of Pieces | 10 |
Corrosion Resistant | Yes |
Includes | (4) Phillips, (6) Slotted |
Ratcheting | No |
Tip Finish | Black Phosphate |
Shank Shape | Round |
Handle Color | Yellow/Black |
Tip Style | Phillips, Slotted |
Non-Sparking | No |
Magnetized Tip | No |
Grip Style | Rubber Coated |
Measurement Type | SAE |
Tether Ready | No |
Handle Type | Ergonomic |
Insulated | No |
Description
Screwdriver Set, Tip Finish Black Phosphate, #0, #1, #2, 1/4 in, 1/8 in, 3/16 in, Phillips, Slotted, Rubber Coated, Number of Pieces 10, No, Non-Sparking No, Measurement Type SAE, Includes (4) Phillips, (6) Slotted, Corrosion Resistant Yes, Tether Ready No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNABRADE Router - 4In Base, Central Vacuum .7 Hp (51333)
- DEWALT Cordless Grinder Kit w/Storage Box (DCG413R2/DWST33090)
- KODIAK CUTTING TOOLS 1/4-20 Standard Hand Tap 3 Piece Tap Sets (5502717)
- DEWALT 20V MAX XR 1/4In Cordless Impact Driver Kit, (2) 2.0Ah Batteries (DCF888D2)
- STANLEY DeWalt ToughSeries 3/16 in. L Demolition Screwdriver Set 4 pc (DWHT65101)
- STANLEY DeWalt Max Fit 11 pc Assorted Ratcheting Screwdriver Set (DWHT68002)
- STANLEY DeWalt Fixed Bar Screwdriver Set 4 pc (DWHT65200)
- STANLEY Precision Screwdriver Set, Slotted/Phillips, 6 pcs (66-052)
- STANLEY Stanley Consumer Tools 179576 Screwdriver Set - 20 Piece (179576)
- STANLEY Magnetized Tip Screwdriver Set, Slotted/Phillips Tip, Ergonomic Cushion Grip, 6-Piece (66-565)
- BEST WAY TOOLS 32-Piece Magnetic Screwdriver Set with Tamper Proof Bits (20102)
- Stanley Screwdrivers and Nutdrivers