Shop All Screwdriver Sets
This Product is Discontinued
Stanley
Screwdriver Set, Slotted/Phillips, 20 Pc (Discontinued)
Mfr # 60-220
Zoro # G9088213
This Product is Discontinued
Key Features
- Tip Style Group Standard
- Screwdriver Tip Style Keystone Slotted/Phillips
- Tip Size 1/4", 3/16", #1, #2
- Handle Material Multi Component
- Handle Design Ergonomic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stanley
- MFR # 60-220
- Zoro # G9088213
- UPC # 076174602203
- Country of Origin United States
- Category Screwdriver Sets
Dimensions
Tip Size | 1/4", 3/16", #1, #2 |
Shank Length | 3 in to 6 in |
Handle Length | 4 1/2 in |
For Fastener Size | #1, #2, 1.4 mm, 1/4 in, 2 mm, 2.4 mm, 3 mm, 7/16 in |
Sizes Included | Cabinet: 1/4 in x 6 in, Keystone Slotted: 1/4 in x 2 3/4 in, 1/4 in x 3 in, 1/4 in x 4 in, 1/4 in x 6 in, 7/16 in x 4 in, Phillips: #1 x 3 in, #2 x 2 3/4 in, #2 x 3 in, #2 x 4 in, Phillips: #1 x 3 in, #2 x 3 in, #2 x 4 in |
Description
General Purpose Screwdriver Set, #1, #2, 1.4 mm, 1/4 in, 2 mm, 2.4 mm, 3 mm, 7/16 in, Phillips, Slotted, Ergonomic, Number of Pieces 20, No, ESD Safe No, Non-Sparking No, Measurement Type Metric, SAE
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.